Shop All Electronic LED Drivers
Lutron
LED Driver, 12VDC, 120/277VAC, 170-390 mA
Mfr # L3DA4U1UKL-AV120
Zoro # G9508335
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 5 to 40W
- Output Current 3.30ADC
- Ballast Dimming Yes
- Ballast Dimming Type Full Range Continuous Dimming
- Input Current 170 to 390mA
Product Information
- Brand Lutron
- MFR # L3DA4U1UKL-AV120
- Zoro # G9508335
- UPC # 784276075442
- Country of Origin Mexico
- Category Electronic LED Drivers
Dimensions
Length | 4 7/8 in |
Width | 4 in |
Height | 2 5/8 in |
Description
Hi-lume 1 Percent EcoSystem, LED Driver, Intended LED Usage LED Fixture Array, 120 to 277V AC Input Voltage, 12V DC Output Voltage, 170 to 390mA Input Current, 3.30ADC Output Current, 47 W Input Power, 5 to 40W Power Output, 4 7/8 in Length, 4 in Width, 2 5/8 in Height, Case Form Factor Compact, Standard Profile, Class 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Siemens Lp4395 replacement light bulb lamp (LP4395 SIEMENS)
- ILC Replacement for GE General Electric G.E Ge332max-g-n (GE332MAX-G-N GE GENERAL ELECTRIC G.E)
- STEELMAN 16-Inch Bend-A-Light Pro (10150A)
- BAYCO Ext. Cord Reel, w/Hand Lamp, 16/3AWG, 40ft. (SL-840)
- LUTRON LED Driver, 120 to 277VAC, 15V to 38VDC (L3DA4U1UKS-HA070)
- LUTRON LED Driver, 120 to 277VAC, 30V to 54VDC (L3DA4U1UKS-EA050)
- LUTRON LED Driver, 24VDC, 120/277VAC, 170-370 mA (L3DA4U1UKL-CV240)
- LUTRON LED Driver, 120 to 277VAC, 30V to 54VDC (L3DA4U1UKS-FA070)
- NICOR LIGHTING Nicor Lighting EMB80-10-UNV LED Power Supplies & Driver (EMB80-10-UNV)
- KEYSTONE Programming Jig Adaptor for CFL Style W1 Case Drivers, KTLD-SC-ADPT-1B (KTLD-SC-ADPT-1B)
- FULHAM FIREHORSE CC LED PD, 60W, Univ, 250-1050mA, 0-10V (T1M1UNV210P60L)
- Lutron Electronic LED Drivers