Shop All Dimming Ballasts
Lutron
Fluorescent Ballast, Dimmable, 32W
Mfr # EC5T832GUNV3L
Zoro # G3166925
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Watts 85/84/86 W
- Ballast Bulb Type T8
- Length 9 1/2 in
- Standards ANSI C62.41, ANSI C82.11, ANSI/ESD S20.20, CSA Certified, ISO 9001:2008, S Mark Certified, UL Listed
- Number of Bulbs Supported 3
Product Information
- Brand Lutron
- MFR # EC5T832GUNV3L
- Zoro # G3166925
- UPC # 27557600811
- Country of Origin Mexico
- Category Dimming Ballasts
Dimensions
Length | 9 1/2 in |
Height | 1 in |
Width | 2 3/8 in |
Description
EcoSystem(R), Electronic, Fluorescent Ballast, Ballast Start Type Programmed/Rapid, Input Voltage 120 to 277V AC, Number of Bulbs Supported 3, Max. Bulb Watts 32 W, Ballast Bulb Type T8, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method Proprietary, Dimming Range 100 Percent to 10 Percent, CA Title 20 Compliant No, Min. Starting Temp. 50 Degrees F
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Rechargeable Led Slim Light W/ Xl Battery, 450 Lumen (40SLMAX)
- ILC Replacement for USHIO MH320/U/MOG/40/PS, ED28, E39 (MH320/U/MOG/40/PS, ED28, E39 USHIO)
- ILC Replacement for Pestwest F15w/t8/quantum BL replacement light bulb lamp (F15W/T8/QUANTUM BL PESTWEST)
- HOWARD LIGHTING PRODUCTS Howard Lighting Products HFB3E432AHEMV000000I 4 Lamp 32W T8 High Bay Fluorescent Fixture (HFB3E432AHEMV000000I)
- LUTRON Adapter Plate, For Studded Ballasts (CFL-JBA-FAB)
- LUTRON Fluorescent Ballast, Dimmable, 32W (EC5T832GUNV2)
- ILC Replacement For LUTRON H3DT536GU210 (H3DT536GU210)
- ILC Replacement For LUTRON EC3DT442KU2S (EC3DT442KU2S)
- ILB GOLD Ballast, Replacement For Lutron, Hl3-T432-120-1-S (HL3-T432-120-1-S)
- ILC Replacement For LUTRON EC3DT4MWKU2S (EC3DT4MWKU2S)
- ILC Replacement For LUTRON EC5T825JUNV2 (EC5T825JUNV2)
- Lutron Dimming Ballasts