Shop All Fan Speed Control
Lutron
Fan Control Switch, 120V, 1.5A, White Plate
Mfr # FSQ-2FH-DK
Zoro # G6759376
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 1.5 A
- Voltage 120V
- Plate Color White
- Switch Color White
- Agency Compliance CSA, UL
Product Information
- Brand Lutron
- MFR # FSQ-2FH-DK
- Zoro # G6759376
- UPC # 27557101493
- Country of Origin China
- Category Fan Speed Control
Dimensions
Depth (In.) | 1/4 in |
Width (In.) | 2 7/8 in |
Height (In.) | 4 5/8 in |
Max. Depth (In.) | 1 3/4 in |
Overall Width | 2 7/8 in |
Overall Height | 4 5/8 in |
Overall Depth | 1/4 in |
Description
Speed Control, Switch Type Dial, Contact Form SPST, Input Voltage 120V AC, Maximum Input Current 1.5 A, Number of Switches or Dials 1, Plate Material Plastic, Reversible Not Reversible, Temperature Sensor Temperature Sensor Not Included, Maximum Temperature Setting Not Applicable, Minimum Temperature Setting Not Applicable, Plate Color White, Switch Color White, Overall Height 4 5/8 in, Overall Width 2 7/8 in, Overall Depth 1/4 in, Compatible with Series Universal Ceiling Paddle Fans
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROSHIELD Mini-Pleat Air Filter, 24 in, 24 in, PK3 (MP4H15P-2424)
- BROWNING Belt 95" Browning Belt (BX92)
- HEAT STORM Infrared Space Heater, WIFI, Wall Mount, Digital Display, Adjustable Thermostat, 1500W, 120V, Black (HS-1500-PHX-WIFI)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 1 Phase, 2.2/3.0 kW (MUH0321)
- LUTRON Fan/Light Control Dual Slide, 120V, 1 Pole (S2-LFSQ-IV)
- LUTRON Fan Control, Slide, Rocker, 1.5Amp, Almond (CTFSQ-F-AL)
- LUTRON Speed Control, 120V AC, SPDT, 1.5 A (PD-FSQN-WH)
- LUTRON Fan Control, Slide, 120V, 1.5Amp, 1 Pole (SFSQ-F-WH)
- LUTRON Fan Control, Slide, Rocker, 1.5Amp, White (CTFSQ-F-WH)
- LUTRON Fan Control, Slide, Rocker, 1.5Amp, Ivory (CTFSQ-F-IV)
- SOLER & PALAU Speed Control, 5A, 120V (2525.5UL)
- Lutron Fan Speed Control