Shop All Dimmer Switches
Lutron
Dimmers, Diva, CFL/LED, Snow
Mfr # DVSCCL-153P-SW
Zoro # G3734950
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Halogen, Incandescent
- Color Snow
- Standards UL 1472/CSA C22.2 184.1, UL Listed
- Switch Type 1-Pole, 3-Way
- Wiring Method Side
Product Information
- Brand Lutron
- MFR # DVSCCL-153P-SW
- Zoro # G3734950
- UPC # 027557003223
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Overall Depth | 1.61 in |
Overall Width | 2.94 in |
Overall Height | 4.69 in |
Details
Lighting Technology | Halogen, Incandescent |
Item | Lighting Dimmer |
Color | Snow |
Standards | UL 1472/CSA C22.2 184.1, UL Listed |
Switch Type | 1-Pole, 3-Way |
Wiring Method | Side |
Switch Style | Rocker On/Off, Mini-Slide Dimming |
Dimming Type | Full Continuous Dimming |
Minimum Operating Temperature | 32 Degrees F |
Rated Frequency | 60 Hz |
Includes Wall Plate | Wall Plate Not Included |
Wiring Connection Type | Screw Terminals |
Load Rating @ 120V AC | 150W (CFL, LED), 600W (Halogen, Incandescent) |
Dimming Method | Line Voltage |
Series | Diva |
Neutral Required | No |
Maximum Operating Temperature | 104 Degrees F |
Description
Lighting Dimmer, Lighting Technology Halogen, Incandescent, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 150W (CFL, LED), 600W (Halogen, Incandescent), Switch Style Rocker On/Off, Mini-Slide Dimming, Neutral Required No, Color Snow, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Diva, Wiring Connection Type Screw Terminals, Wiring Method Side
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Occ/Vac Dimmer Snsr, Wall, Light Almond (MS-Z101-LA)
- EATON Proximity Sensor, Inductive, 1mm, PNP, NO (E57-08GS01-G)
- WIEGMANN Carbon Steel Wiring Trough Enclosure, 4 in H, 24 in W, 24 in D, NEMA 3R, Screw On (RSCG040424NK)
- ZORO SELECT 3 Wire Straight Blade Plug Hospital Grade 125VAC 15A (8266T)
- LUTRON Dimmers, Diva, CFL/LED, Gray (DVCL-153P-GR)
- LUTRON Lutron S2-LFSQH-WH 3 Speed Slide Type Combination Fan Control & Full Range Light Dimmer; White (774417)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVCL-153P-IV)
- LUTRON Dimmers, Diva, CFL/LED, Brown (DVCL-153P-BR)
- LUTRON Lighting Dimmer, Slide, 1000W, Decora, Almd (CT-103P-AL)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (CTCL-153P-AL)
- GREENGATE Decorator Dimmer, All-Load-W, V, La (WBSD-DEC-C2)
- Lutron Dimmer Switches