Shop All Dimmer Switches
Lutron
Dimmer, Maestro, CFL/LED, Light Almond
Mfr # MACL-153M-LA
Zoro # G3734838
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Wire Nuts
- Lighting Technology Fluorescent, Halogen, Incandescent, LED
- Number of Gangs 1
- Standards NOM, UL 1472/CSA C22.2 184.4
- Color Light Almond
Product Information
- Brand Lutron
- MFR # MACL-153M-LA
- Zoro # G3734838
- UPC # 784276010672
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Overall Height | 4.69 in |
Overall Width | 2.94 in |
Overall Depth | 1.46 in |
Details
Includes | Wire Nuts |
Lighting Technology | Fluorescent, Halogen, Incandescent, LED |
Number of Gangs | 1 |
Item | Lighting Dimmer |
Standards | NOM, UL 1472/CSA C22.2 184.4 |
Color | Light Almond |
Switch Type | 1-Pole, 3-Way, Multilocation |
Switch Style | Push Button On/Off, Rocker Dimming |
Number of Buttons | 3 |
Load Rating @ 120V AC | 150W (LED), 600W (Halogen, Incandescent) |
Rated Frequency | 60 Hz |
Dimming Method | Line Voltage |
Compatible with Series | Claro |
Neutral Required | No |
Minimum Operating Temperature | 32 Degrees F |
Includes Wall Plate | Wall Plate Not Included |
Series | Maestro CL |
Nightlight | Yes |
Ballast Type | Compact Fluorescent Ballast, Hi-lume LED Driver |
Dimming Type | Full Continuous Dimming |
Maximum Operating Temperature | 104 Degrees F |
Description
Lighting Dimmer, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Switch Type 1-Pole, 3-Way, Multilocation, Operating Voltage 120V AC, Load Rating @ 120V AC 150W (LED), 600W (Halogen, Incandescent), Switch Style Push Button On/Off, Rocker Dimming, Neutral Required No, Color Light Almond, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Maestro CL, Nightlight Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 3 Pole, 120/240V AC (QOB340)
- OMRON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (MJN2CE-AC24)
- HUBBELL PREMISE WIRING Cab, Access, Thermostat Kt (CTK)
- BELL OUTDOOR Weatherproof Box, 4 Threaded Outlets 2", 1-Gang, Aluminum (5321-2)
- LUTRON Vacancy Dimmer Snsr, Wall, Ivory (MS-Z101-V-IV)
- LUTRON Switches, Mechanical, Gen Purpose, White (CA-4PS-WH)
- LUTRON Dimmers, Diva, CFL/LED, Gray (DVCL-153P-GR)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (CTCL-153P-AL)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 100W/250A (TTCL-100H-BL)
- LUTRON Sunnata 1.25 amps Single Pole 3-Way Dimmer Switch White (STCL-153MH-WH)
- LUTRON Dimmr Sld Lumea Cl Ltal (LECL-150H-LA)
- Lutron Lighting Controls