Shop All Dimmer Switches
Lutron
Dimmer, Maestro, CFL/LED, Black
Mfr # MACL-153M-BL
Zoro # G3734908
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Wire Nuts
- Lighting Technology Fluorescent, Halogen, Incandescent, LED
- Number of Gangs 1
- Switch Type 1-Pole, 3-Way, Multilocation
- Color Black
Product Information
- Brand Lutron
- MFR # MACL-153M-BL
- Zoro # G3734908
- UPC # 784276010696
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Overall Width | 2.94 in |
Overall Height | 4.69 in |
Overall Depth | 1.46 in |
Details
Includes | Wire Nuts |
Lighting Technology | Fluorescent, Halogen, Incandescent, LED |
Number of Gangs | 1 |
Item | Lighting Dimmer |
Switch Type | 1-Pole, 3-Way, Multilocation |
Color | Black |
Standards | NOM, UL 1472/CSA C22.2 184.1 |
Number of Buttons | 3 |
Switch Style | Push Button On/Off, Rocker Dimming |
Ballast Type | Compact Fluorescent Ballast, Hi-lume LED Driver |
Series | Maestro CL |
Load Rating @ 120V AC | 150W (LED), 600W (Halogen, Incandescent) |
Dimming Type | Full Continuous Dimming |
Nightlight | Yes |
Rated Frequency | 60 Hz |
Maximum Operating Temperature | 104 Degrees F |
Neutral Required | No |
Minimum Operating Temperature | 32 Degrees F |
Compatible with Series | Claro |
Dimming Method | Line Voltage |
Includes Wall Plate | Wall Plate Not Included |
Description
Lighting Dimmer, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Switch Type 1-Pole, 3-Way, Multilocation, Operating Voltage 120V AC, Load Rating @ 120V AC 150W (LED), 600W (Halogen, Incandescent), Switch Style Push Button On/Off, Rocker Dimming, Neutral Required No, Color Black, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Maestro CL, Nightlight Yes, Number of Gangs 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/4 In. OD X 25FT Black Polyethylene Spiral Wrap (HT 1/4 UR-25)
- ZORO SELECT 16 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3672)
- FAMATEL Electrical Box, Junction Box, ABS (3073)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 10A, 600V (NSYTRV42SF6LD)
- LUTRON Smart Switch Starter Kit, White (P-BDG-PKG1WS)
- LUTRON Switches, Mechanical, Gen Purpose, Gray (CA-1PS-GR)
- LUTRON Dimmer, Maestro, CFL/LED, Biscuit (MACL-153M-BI)
- LUTRON Dimmers, Ariadni, CFL/LED, Brown (AYCL-153P-BR)
- LUTRON Sunnata 1.25 amps Single Pole 3-Way Dimmer Switch White (STCL-153MH-WH)
- LUTRON Dimmer, Maestro, CFL/LED, Snow (MACL-153M-SW)
- LEVITON Dimmer Slide 3Way Clrkit (R50-IPL06-10M)
- Lutron Lighting Controls