Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 4 Satin Finish, Stainless Steel
Mfr # CW-4-SS
Zoro # G3736649
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Color Stainless Steel
- Finish Satin
- Size 4.69"H x 8.37"W
- Height 4.7"
Product Information
- Brand Lutron
- MFR # CW-4-SS
- Zoro # G3736649
- UPC # 027557223270
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 8.37"W |
Height | 4.7" |
Width | 8.4" |
Details
Item | Designer Wall Plates |
Number of Gangs | 4 |
Color | Stainless Steel |
Finish | Satin |
Wallplate Openings | 4 |
Description
Wallplate,4-Gang,Decora,Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (CTCL-153P-WH)
- MERSEN Finger Safe Fuse Block, 1 Poles, 30A Amp Range, 800V AC/1000V DC Volt Rating (USM1)
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 1 Pole, 120/240V AC (QOB1251021)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, XAT (GRJS100)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Black (CW-2-BL)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Light Almond (CW-1-LA)
- LUTRON Traditional Fassada Wall Plates, Number of Gangs: 1 Gloss Finish, Black (FG-1-BL)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Satin Finish, Snow (SC-4-SW)
- LUTRON Designer Wall Plates, Number of Gangs: 6 Satin Finish, Snow (SC-6-SW)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Biscuit (SC-1-BI)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Light Almond (P2262LA)
- Lutron Wall Plates