Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 2 Thermoset, Gloss Finish, Brown
Mfr # CW-2-BR
Zoro # G3735842
original price:
$14.41
36% off
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Brown
- Material Thermoset
- Finish Gloss
- Size 4.69"H x 4.47"W
Product Information
- Brand Lutron
- MFR # CW-2-BR
- Zoro # G3735842
- UPC # 027557692151
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 4.47"W |
Width | 4.8" |
Height | 4.7" |
Details
Item | Designer Wall Plates |
Number of Gangs | 2 |
Color | Brown |
Material | Thermoset |
Finish | Gloss |
Wallplate Openings | 2 |
Description
Wallplate,2-Gang,Decora,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, TEY Series 80A, 1 Pole, 277/480V AC (TEY180)
- ZORO SELECT Flexible Aluminum Conduit, 100 ft. L (5601-30-00)
- SWE-TECH 3C Power Extension Cord w/ SJT Jacket, Black, NEMA 5-15P to NEMA 5-15R, UL/CSA rated, 10 Amp, 10 foot (FWT10W1-03210)
- HUMBOLDT Beaker Tongs For 50-1500ml capacity, PTFE Coated (H-23420TC)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Midnight (SC-2-MN)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Black (CW-1-BL)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Midnight (SC-1-MN)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Thermoset, Gloss Finish, Light Almond (CW-4-LA)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Satin Finish, Snow (SC-4-SW)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Thermoset, Gloss Finish, Brown (CW-4-BR)
- NEXTGEN Rwp26Wcc10 Wht 1G Plas Wall Plate (NE138660)
- Lutron Wall Plates