Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 1 Satin Finish, Palladium
Mfr # SC-1-PD
Zoro # G3735328
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Palladium
- Finish Satin
- Size 4.69"H x 2.94"W
- Wallplate Openings 1
Product Information
- Brand Lutron
- MFR # SC-1-PD
- Zoro # G3735328
- UPC # 027557266291
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 2.94"W |
Details
Item | Designer Wall Plates |
Number of Gangs | 1 |
Color | Palladium |
Finish | Satin |
Wallplate Openings | 1 |
Description
Wallplate,1-Gang,Decora,Palladium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay, Side Flange, 3VA, 3PDT, 120VAC (788XCXRC1-120A)
- TEMPCO Thermocouple Probe, J, 12In, .125In Sheath (MTA00802)
- MURR ELEKTRONIK M8 TORQUE WRENCH SET AF 10, Torque: 0, 4 Nm (7000-99100-0000000)
- RACO Fixture Cover, Square, Kwik-Hang, 4" (897KH)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Gloss Finish, Light Almond (CW-3-LA)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Midnight (SC-2-MN)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Gloss Finish, White (CW-3-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Black (CW-2-BL)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Thermoset, Gloss Finish, Light Almond (CW-4-LA)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Gloss Finish, Ivory (CW-5-IV)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P4W)
- Lutron Lighting Controls