Shop All Stereo & Optical Audio Cables
Lutron
Cable Jack, Single, White
Mfr # CA-CJ-WH
Zoro # G3737050
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 75-Ohm Coaxial Cable
- Color White
- Connector Type F-Type
- Number of Gangs 1-gang
- Product Type Faceplate
Product Information
- Brand Lutron
- MFR # CA-CJ-WH
- Zoro # G3737050
- UPC # 784276013697
- Country of Origin Taiwan, Province of China
- Category Stereo & Optical Audio Cables
Details
For Use With | 75-Ohm Coaxial Cable |
Color | White |
Connector Type | F-Type |
Item | Cable Jack,Single,White |
Number of Gangs | 1-gang |
Product Type | Faceplate |
Description
Cable Jack,Single,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARAOKE USA Karaoke Usa GF842 DVD-CD Plus G-MP3 Plus G Bluetooth Karaoke System with TFT Color Screen & LED Sync Lights; Black - 7 in. (GF842)
- ENERGIZER Coin Cell, 371, 1.5V (371BPZ)
- GADGET GUARD GuardPlus Glass Screen Protector for Apple iPhone 12 Pro Max (VTBIGPD228AP04A)
- HAMMOND Fan Kit, 120 MM Fan 115V, Filter, Grill, Guard, Cord / Beige (DNFF120CG115)
- LUTRON Cable Jack, Single, Biscuit (SC-CJ-BI)
- LUTRON Cable Jack, Single, Black (CA-CJ-BL)
- LUTRON Cable Jack, Single, Gray (CA-CJ-GR)
- LUTRON Cable Jack, Single, Light Almond (CA-CJ-LA)
- LUTRON Cable Jack, Single, Snow (SC-CJ-SW)
- MOSQUITO MAGNET Cartrdg Octenol Mosq (OCTENOL3)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 50 ft. (2181)
- Lutron Stereo & Optical Audio Cables