Shop All Pet Collars
Lupine Pet
Lupine 41852 1 in. Dapper Dog 12 in. - 20 in. Adjustable Dog Collar
Mfr # 41852
Zoro # G903796625
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lupine Pet
- MFR # 41852
- Zoro # G903796625
- UPC # 746889418528
- Country of Origin United States
- Category Pet Collars
Description
All Lupine products are proudly built in Conway, New Hampshire and Guaranteed (Even if Chewed). 1" collars are suitable for medium and larger dogs. Made from jacquard woven nylon, with the pattern woven into the webbing (never printed or sewn on!) Features strong bar-tack stitching, welded D-ring and a custom designed side-release buckle. In a range of fashion-inspired patterns with matching leads available. Two adjustable size ranges. To determine collar size, measure snugly around the middle of the dog's neck, then add an extra 5-percent for a comfortable fit. Machine wash, warm water, mild soap (no bleach or bleach alternative). Air dry. Lupine products are not recommended for tie-out.
Size: 1"W.
Neck: 12"-20".
Color: Dapper Dog.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable Reverse Cont (946-04058)
- JED POOL TOOLS Deluxe Skimmer, w/3 pcs., Tele Pole, 5 ft. (40-354)
- BRIGGS & STRATTON Breather Assembly (808984)
- SOLO WandShut Off Valve (4900170-N)
- LUPINE PET Lupine 1" Berry 12"-20" Adj. Collar (36952)
- LUPINE PET Lupine 32602 .75 in. Tail Feathers 13 in. -22 in. Adj. Collar (32602)
- BAYER Seresto Large Dog Collar (81857960-SLD)
- MANSBESTFRIEND Flower Dog Collar - Rose Red; Small (MA833462)
- RED DINGO Cat Collar Reflective Orange (RE437095)
- COASTAL PET Ultra-Plus Prong Dog Training Collar with Latch 3.0mm Silver (00055-G3018)
- PERIMETER TECHNOLOGIES Perimeter Technologies PCC-200NW Ultra Comfort Contact Pet Fencing System - No Wire (PCC-200NW)
- Lupine Pet Pet Collars