Lupine 32602 .75 in. Tail Feathers 13 in. -22 in. Adj. Collar
Mfr # 32602
Zoro # G303796676
Product Information
- Brand Lupine Pet
- MFR # 32602
- Zoro # G303796676
- UPC # 746889326021
- Country of Origin United States
- Category Pet Collars
Description
All Lupine products are proudly built in Conway New Hampshire and Guaranteed (Even if Chewed). Made from woven nylon in six rich colors. 1/2 in. wide collars are suitable for puppies and small dogs up to about 20 lbs. Features strong bar-tack stitching welded D-ring and a custom designed side-Release buckle. Matching leads available. Three adjustable size ranges. To determine collar size measure snugly around the middle of the dog’s neck then add an extra 5-percent for a comfortable fit. Machine wash warm water mild soap (no bleach or bleach alternative). Air dry. Lupine products are not recommended for tie-out.
- Type - Adj. Collar
- Wide - 0.75 in.
- Color - Tail Feathers
- Size - 13 - 22 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Veranda Cover, Table, Picnic, 72"x57" (55-618-031501-00)
- FLOWTRON Flowtron BF-130 Replacement Bulb for FC-7800B & FC-8800B (BF-130)
- JACTO Jacto Sprayer Replacement Washer and Clip Hardware Set (1198800)
- A & I PRODUCTS Hitch Pin, Bent, 1/2" x 3 8" x6" x1" (A-HPB101)
- LUPINE PET Lupine 1" Berry 12"-20" Adj. Collar (36952)
- COASTAL PET Coastal Single-Ply Nylon Dog Collar 1” RED 20" (3808-RE-20)
- TANDY LEATHER FACTORY Leather Brothers 123NRT-PK19 1 x 19 in. Restricting Collar Nylon Pink Camo Collar (123NRT-PK19)
- ULTRAHUND Ultrahund Play Adjustable Collars 1" RED (4132-RE)
- LUPINE Dog Collar 16-28Adj Sgls (73253)
- SURTEK Punishment Dog Chain 30mm X 50cm (150843)
- GARMIN PT 10 Additional PRO Dog Collar Red Red (010-01209-00)
- Lupine Pet Pet Collars