Shop All Pet Leashes & Harnesses
Lupine Pet
Lupine 27595 .5 in. Black 12 in. - 18 in. Step in Dog Harness
Mfr # 27595
Zoro # G303727540
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lupine Pet
- MFR # 27595
- Zoro # G303727540
- UPC # 746889275954
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
All Lupine products are proudly built in Conway, New Hampshire and Guaranteed (Even if Chewed). Made from woven nylon, in six rich colors. 1/2" wide products are suitable for puppies and small dogs up to about 20 lbs. Features strong bar-tack stitching, welded D-rings and a custom designed side-release buckle. Matching leads available. In two girth size ranges. To determine size, measure snugly around the dog, just behind the front legs, then add an extra 5-percent for a comfortable fit. Machine wash, warm water, mild soap (no bleach or bleach alternative). Air dry. Lupine products are not recommended for tie-out.
Non-restrictive design removes pressure from the throat area.
Wraparound style; place a paw in each opening; clip the buckle.
Size: 1/2"W.
Girth: 12"-18".
Color: Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Bordeaux 40in Tall Planter - Black (8802-B)
- BRIGGS & STRATTON Valve - Fuel (310574GS)
- AFTERMARKET Fits John Deere TRACTOR STARTER FITS 2040 2155 2240 2350 2355 2550 3055 3155 325 (ELS60-0561)
- BRIGGS & STRATTON GASKET-INTAKE (596770)
- LUPINE PET Lupine 257009 1 in. x 6 ft. El Paso Dog Leash (257009)
- LUPINE PET Lupine 14245 .75 in. Puppy Love 20 in. - 30 in. Step in Harness (14245)
- LUPINE PET Lupine 257000 0.75 in. x 6 ft. El Paso Dog Leash (257000)
- LUPINE PET 3/4'' Berry 20''-30'' Step In Hrns (36945)
- LUPINE PET Lupine 1" Berry 6' Lead (36959)
- LUPINE PET Lupine 14259 1 in. Puppy Love 6 ft. Padded Handle Dog Leash (14259)
- GUARDIAN Cotton Web Training Lead 50 Ft Black (GU392002)
- Lupine Pet Pet Leashes & Harnesses