Shop All Pet Leashes & Harnesses
Lupine Pet
Lupine 27545 .75 in. Black 20 in. - 30 in. Step in Harness
Mfr # 27545
Zoro # G403727440
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lupine Pet
- MFR # 27545
- Zoro # G403727440
- UPC # 746889275459
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
Lupine 3/4" nylon Step In dog harnesses are guaranteed for life, even if chewed by your dog! A popular style of non-restrictive harness with two adjustment points and a double-D-ring to attach the lead to.
Size: Large.
Girth: 20"-30".
Color: Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Nature Spring Fatwood Fire Starter Sticks, 25lb Box of All-Natural Kindling Lights for Indoor/Outdoor (732778QEV)
- SNOW JOE Sun Joe UV Indoor Insect Trap for flying pests (SJ-BZ15W-WHT)
- PLANT STAND Plant Stand 20410 Down Under Plant Caddie 20 Inch- Supports 500 lbs (20410)
- STENS Pto Switch For John Deere Most 130, 160, 165, 170, 175, 180, 185 (430-514)
- LUPINE PET Lupine 14209 .75 in. Puppy Love 6 ft. Padded Handle Dog Leash (14209)
- LUPINE PET Lupine 1" Berry 6' Lead (36959)
- LUPINE PET Lupine 14259 1 in. Puppy Love 6 ft. Padded Handle Dog Leash (14259)
- LUPINE PET Lupine 14245 .75 in. Puppy Love 20 in. - 30 in. Step in Harness (14245)
- LUPINE PET Lupine 257009 1 in. x 6 ft. El Paso Dog Leash (257009)
- LUPINE PET 3/4'' Berry 20''-30'' Step In Hrns (36945)
- COASTAL PET Circle T Latigo Leather Dog Leash Flat 3/4” (3806-3/4)
- Lupine Pet Pet Leashes & Harnesses