Shop All Pet Leashes & Harnesses
Lupine Pet
Lupine 257004 0.5 in. x 6 ft. El Paso Dog Leash
Mfr # 257004
Zoro # G803726838
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lupine Pet
- MFR # 257004
- Zoro # G803726838
- UPC # 746889915393
- Country of Origin United States
- Category Pet Leashes & Harnesses
Description
Features
- Zinc plated trigger snap
- Quality webbing
- Ideal for puppies & small dogs
- Not recommended for tie out
- Guaranteed even if chewed
- Size: 0.5 in. x 6 ft.
- Country of Origin: United States of America
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Rocker Arm Brng Kit Rpl 730636 (730636A)
- FLASH FURNITURE 5 Pack Black Outdoor Stack Chair w/ Flex Material (5-JJ-303C-GG)
- BRIGGS & STRATTON Mulch Kit, 48" (5600526YP)
- BLUE-WHITE INDUSTRIES 3 in. Flow Meter PVC Pipe (BL313168)
- LUPINE PET Lupine 257000 0.75 in. x 6 ft. El Paso Dog Leash (257000)
- LUPINE PET Lupine 14259 1 in. Puppy Love 6 ft. Padded Handle Dog Leash (14259)
- LUPINE PET 3/4'' Berry 20''-30'' Step In Hrns (36945)
- LUPINE PET Lupine 257009 1 in. x 6 ft. El Paso Dog Leash (257009)
- LUPINE PET Lupine 14245 .75 in. Puppy Love 20 in. - 30 in. Step in Harness (14245)
- LUPINE PET Lupine 14209 .75 in. Puppy Love 6 ft. Padded Handle Dog Leash (14209)
- PETPALACE 1 x 6 in. Jelly Roll Dog Leash (PE697310)
- Lupine Pet Pet Leashes & Harnesses