Shop All Pet Leashes & Harnesses
Lupine Pet
Lupine 22559 1 in. Red 6 ft. Padded Handle Dog Leash
Mfr # 22559
Zoro # G903796526
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lupine Pet
- MFR # 22559
- Zoro # G903796526
- UPC # 746889225591
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
Lupine 1" padded handle dog leashes are guaranteed for life, even if chewed by your dog! A top rated feature by consumers, the padded handle is comfortable in the hand, even with hard pullers. Lupine dog leads feature a convenient gate-style snap.
Width: 1".
Length: 6'.
Color: Red.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Fuel Filter (25 050 07-S)
- TRENDSPOT 6 in. W Ceramic Planter White (CR10152-06D)
- ZORO SELECT Spray Nozzle, Male, Size 7.5, PK5 (1MDG4)
- AFTERMARKET Cylinder Seal Kit (1543309C1)
- LUPINE PET Lupine 257000 0.75 in. x 6 ft. El Paso Dog Leash (257000)
- LUPINE PET Lupine 14209 .75 in. Puppy Love 6 ft. Padded Handle Dog Leash (14209)
- LUPINE PET Lupine 14245 .75 in. Puppy Love 20 in. - 30 in. Step in Harness (14245)
- LUPINE PET 3/4'' Berry 20''-30'' Step In Hrns (36945)
- LUPINE PET Lupine 14259 1 in. Puppy Love 6 ft. Padded Handle Dog Leash (14259)
- LUPINE PET Lupine 1" Berry 6' Lead (36959)
- BOSS PET Boss Pet Products Q3540 SPG 99 40 ft. Large Dog Cable Tie Out (8298861)
- Lupine Pet Pet Leashes & Harnesses