Shop All Pet Leashes & Harnesses
Lupine Pet
Lupine 14259 1 in. Puppy Love 6 ft. Padded Handle Dog Leash
Mfr # 14259
Zoro # G803796398
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lupine Pet
- MFR # 14259
- Zoro # G803796398
- UPC # 746889142591
- Country of Origin United States
- Category Pet Leashes & Harnesses
Description
Lupine 1" padded handle dog leashes are guaranteed for life, even if chewed by your dog! A top rated feature by consumers, the padded handle is comfortable in the hand, even with hard pullers. Lupine dog leads feature a convenient gate-style snap.
Width: 1".
Length: 6'.
Color: Puppy Love.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSC SPRING PORCHSWNG7.25""CD2 (SP 9678)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (85.215.065A)
- GENERAC Starter Recoil, ASM (0K68130112)
- AMPCO SAFETY TOOLS Scoop Shovel, Aluminum Blade, 43-1/2 in L Yellow Fiberglass Handle (S-79FG)
- LUPINE PET Lupine 257000 0.75 in. x 6 ft. El Paso Dog Leash (257000)
- LUPINE PET Lupine 14209 .75 in. Puppy Love 6 ft. Padded Handle Dog Leash (14209)
- LUPINE PET Lupine 257009 1 in. x 6 ft. El Paso Dog Leash (257009)
- LUPINE PET Lupine 1" Berry 6' Lead (36959)
- LUPINE PET Lupine 14245 .75 in. Puppy Love 20 in. - 30 in. Step in Harness (14245)
- LUPINE PET 3/4'' Berry 20''-30'' Step In Hrns (36945)
- OMNI PET No.19MRD Step in Harness Nylon Size 18-28in Medium Color Red (445-19022)
- Lupine Pet Pet Leashes & Harnesses