Shop All Pet Collars
Lupine Pet
Lupine 14253 1 in. Puppy Love 16 in. - 28 in. Adjustable Dog Collar
Mfr # 14253
Zoro # G303796416
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lupine Pet
- MFR # 14253
- Zoro # G303796416
- UPC # 746889142539
- Country of Origin United States
- Category Pet Collars
Description
All Lupine products are proudly built in Conway, New Hampshire and Guaranteed (Even if Chewed). 1" collars are suitable for medium and larger dogs. Made from jacquard woven nylon, with the pattern woven into the webbing (never printed or sewn on!) Features strong bar-tack stitching, welded D-ring and a custom designed side-release buckle. In a range of fashion-inspired patterns with matching leads available. Two adjustable size ranges. To determine collar size, measure snugly around the middle of the dog's neck, then add an extra 5-percent for a comfortable fit. Machine wash, warm water, mild soap (no bleach or bleach alternative). Air dry. Lupine products are not recommended for tie-out.
Size: 1"W.
Neck: 16"-28".
Color: Puppy Love.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORKLIFT INTERNATIONAL CAMPER TIEDOWNS ACCESSORY - TURNBUCKLE FASTGUN, POLISHED; PAIR (S9526)
- NATIONAL MFG/SPECTRUM BRANDS HHI 12x18 ZN Cane Bolt (N177-196)
- TOMCAT Mice Bait Statn 16Refils (0372110)
- MTD Cable-Brake Trans (946-04446)
- LUPINE PET Lupine 32602 .75 in. Tail Feathers 13 in. -22 in. Adj. Collar (32602)
- LUPINE PET Lupine 1" Berry 12"-20" Adj. Collar (36952)
- LUPINE Dog Collar 13-22Adj Dpdg (41802)
- LUPINE Dog Collar 13-22Adj Ggko (41002)
- DOGTRA No Bark Dog Collar (YS600)
- RED DINGO Red Dingo MC-ZZ-RE-LG Martingale Dog Collar Classic Red; Large (MC-ZZ-RE-LG)
- NITE IZE LED Safety Necklace, Mini, Rechargeable (NHOMR-07S-R3)
- Lupine Pet Pet Collars