Shop All Truck Bed Covers
Lund
Tonneau Cover, 1" H x 85-1/2" L x 6" W
Mfr # 96073
Zoro # G5122700
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tonneau Material Vinyl
- Width 6 in
- Tonneau Cover Style Roll-Up
- Year/Make/Model Vehicle 2004-2019 Ford F-150, 2006-2008 Lincoln Mark LT
- Weight 37 lb
Product Information
- Brand Lund
- MFR # 96073
- Zoro # G5122700
- UPC # 025067030463
- Country of Origin United States
- Category Truck Bed Covers
Dimensions
Width | 6 in |
Height | 1 in |
Length | 78 in |
Details
Item | Tonneau Cover |
Tonneau Material | Vinyl |
Tonneau Cover Style | Roll-Up |
Year/Make/Model Vehicle | 2004-2019 Ford F-150, 2006-2008 Lincoln Mark LT |
Weight | 37 lb |
Tonneau Color | Black |
Tonneau Cover Type | Soft Cover |
Tonneau Mounting | Bolt On |
Tonneau Finish | Smooth |
Includes | Mounting Kit |
Material | Vinyl |
Color | Black |
Cover Style | Roll-Up |
Cover Type | Soft |
Promotion Restriction | Not eligible for promotion |
Compatible with Make/Model/Year | 2006 to 2008 Lincoln Mark LT, 2015 to 2020 Ford F-150 |
Finish | Smooth |
Description
Tonneau Cover, Cover Style Roll-Up, Cover Type Soft, Compatible with Make/Model/Year 2006 to 2008 Lincoln Mark LT, 2015 to 2020 Ford F-150, Vinyl, Black, Bolt-On, Length 78 in, Width 6 in, Finish Smooth, Height 1 in, Includes Mounting Kit, Weight 37 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC Bass Blocker(Pair), 0-1.2Khz At 4 Ohms (BB4PR)
- ATTWOOD MARINE Attwood Trailer Guide Lights (Sold as Pair), 2PK (14066-7)
- GROTE Replacement Lens for 2FDL7, Yellow (90373)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P190)
- LUND 07-17 TUNDRA CREWMAX SB(5.5) BLACK PEARL TONNEAU COVER (958120)
- LUND Tonneau Cover, 1" H x 85-1/2" L x 6" W (96093)
- LUND Tonneau Cover, 1" H x 85-1/2" L x 6" W (96064)
- LUND 15-C F150 5.5FT BED TONNEAU GENESIS ELITE TRI-FOLD (958172)
- LUND Tonneau Cover, 1" H x 75-1/2" L x 6" W (96072)
- LUND Tonneau Cover, 1" H x 73-3/4" L x30-1/2"W (95086)
- ERICKSON The Big Bed Sr. (07600)
- Lund Truck Bed Covers