Shop All Running Boards, Nerf Bars & Steps
Lund
4" W Black Powder Coated Steel Nerf Bars
Mfr # 23676783
Zoro # G5911512
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Category Type Nerf Bars
- Front Step Material - Nerf Bar Plastic
- Includes Mounting Hardware, Mounting Kit
- Overall Width 4 in
Product Information
- Brand Lund
- MFR # 23676783
- Zoro # G5911512
- UPC # 725478139037
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Width | 4 in |
Step Width | 4" |
Overall Height | 4 in |
Diameter | 4 in |
Length - Front Step | 54 in |
Overall Length | 80 1/4 in |
Description
Nerf Bars, Shape Oval, Overall Length 80 1/4 in, Overall Width 4 in, Overall Height 4 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2011 to 2018 Ram 1500, 2009 to 2010 Dodge Ram 1500, 2019 Ram 1500 Classic, Diameter 4 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 63 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Head Duty, Universal Lead Terminal (5566-2001U)
- DISCO Window Reg Lft Rear Clips Ford Focus 2000-2008 (13596PK)
- WESTIN Ribbed Bed Caps - w/ Stake Holes (72-01611)
- BOJO TOOLS Blunt Stuffing Tool (ITH-52-XNGL)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 15-C TRUCKS CREW CAB PICKUP 3IN ROUND BENT BLACK SS NERF BARS (22590908)
- LUND 07-17 TUNDRA DOUBLE CAB BLK 5IN BENT NERF BARS (23882093)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUVERNE 14-15 PRMSTR LNG/LNG, GRP BRKT (401475)
- Lund Running Boards, Nerf Bars & Steps