Shop All Running Boards, Nerf Bars & Steps
Lund
4" W Black Powder Coated Steel Nerf Bars
Mfr # 23484781
Zoro # G5907778
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 84 1/4 in
- Material - Nerf Bar Steel
- Shape - Nerf Bar Oval
- Length - Front Step 54 in
Product Information
- Brand Lund
- MFR # 23484781
- Zoro # G5907778
- UPC # 725478138320
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Length | 84 1/4 in |
Length - Front Step | 54 in |
Overall Width | 4 in |
Step Width | 4" |
Diameter | 4 in |
Overall Height | 4 in |
Description
Nerf Bars, Shape Oval, Overall Length 84 1/4 in, Overall Width 4 in, Overall Height 4 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2010 Dodge Ram 2500, 2009 to 2010 Dodge Ram 1500, 2010 Dodge Ram 3500, 2011 to 2018 Ram 1500, 2011 to 2020 Ram 2500, 2011 to 2020 Ram 3500, 2019 Ram 1500 Classic, Diameter 4 in, Drilling Required No, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 58 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Hitch Plate with Pintle Mount For RAM® 3500-5500 -Bottom Channel (1809079)
- JOHNSON PUMP Johnson Pump 28703 Aerating Pump 750 GPH Straight (28703)
- QUICKCABLE Universal Cramp Crimp, 4 Gauge, PK50 (4004-050U)
- BUYERS PRODUCTS 60 Amp Circuit Breaker With Manual Push-to-Trip Reset (CB60PB)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 07-17 TUNDRA DOUBLE CAB BLK 5IN BENT NERF BARS (23882093)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 15-C TRUCKS CREW CAB PICKUP 3IN ROUND BENT BLACK SS NERF BARS (22590908)
- ARIES Black Powder Coated Aluminum Powered Running Boards (3036570)
- Lund Running Boards, Nerf Bars & Steps