Shop All Running Boards, Nerf Bars & Steps
Lund
3" W Black Powder Coated Steel Nerf Bars
Mfr # 23053782
Zoro # G5123419
product price: $156.99
/pr
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 3 in
- Overall Width 3 in
- Includes Mounting Hardware, Mounting Kit
- Shape - Nerf Bar Round
Product Information
- Brand Lund
- MFR # 23053782
- Zoro # G5123419
- UPC # 725478137200
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Height | 3 in |
Overall Width | 3 in |
Overall Length | 54 3/4 in |
Length - Front Step | 54 in |
Diameter | 3 in |
Step Width | 3" |
Description
Nerf Bars, Shape Round, Overall Length 54 3/4 in, Overall Width 3 in, Overall Height 3 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2010 Dodge Ram 2500, 2009 to 2010 Dodge Ram 1500, 2010 Dodge Ram 3500, 2011 to 2018 Ram 1500, 2011 to 2020 Ram 2500, 2011 to 2020 Ram 3500, 2019 Ram 1500 Classic, Diameter 3 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 41 lb, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Welch Allyn 211 Lamp replacement light bulb lamp (211 LAMP WELCH ALLYN)
- UVIEW Leak Check Test Fluid (560500)
- SAMLEX AMERICA 200A Replacement Terminal Fuse (MRBF-200)
- ZEROSTART Engine Heater - 400W 120V, 1-3/4in. Plug Gmc, Isuzu (3100068)
- LUND 15-C TRUCKS CREW CAB PICKUP 3IN ROUND BENT BLACK SS NERF BARS (22590908)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 07-17 TUNDRA DOUBLE CAB BLK 5IN BENT NERF BARS (23882093)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUVERNE Silver Powder Coated Aluminum Side Steps (583060-570553)
- Lund Automotive Exterior Accessories