Shop All Marine & Boat Lighting
Lunasea Lighting
Ultra Thin Led Floodlight, 12/24Vdc, 35W
Mfr # LLB-36MN-81-00
Zoro # G5074983
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lunasea Lighting
- MFR # LLB-36MN-81-00
- Zoro # G5074983
- UPC # 850001461061
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
35W Slimline LED Floodlight, 12/24V, Cool White, 4800 Lumens, 3' Cord - White Housing, . Lunasea LED food light is both bright and ultra thin. Available in both 12W and 35W. Sleek design It's anywhere while offering bright soft light output with a color rendering of >80CRI. Beam angle of 110 degree great for area lighting. Includes Stainless Bracket and Hardware, Tempered Glass, Breather Valve, completely sealed without the use of gaskets. Bright meets beautiful.. Specifications: Power: 35W. Voltage Range: 12/24V. Output: 4800 Lumen, 5700K, >80CRI. Dimensions: 211 (8.3" ) W x 165 (6.5" ) H x 39 (1.5" ) D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR NMEA 2000 Blanking Cap - Female (270111)
- CRC 20 oz Penetrating Grease Aerosol can Clear (03056)
- KEN-TOOL VALVE CAP PRO -EA (KT29999)
- SPEC-D TUNING 01-03 BMW E39 OEM STYLE FOG LIGHTS CHROME, PK 2 (LF-E3901COEM-VS)
- LUNASEA LIGHTING Tri-Color Anchor Strobe Led Navigation Light (LLB-53BK-01-00)
- LUNASEA LIGHTING New Slimline Led Floodlight, 120Vac Only, 10W (LLB-366N-31-10)
- LUNASEA LIGHTING Wall Mount Led Map/ Chart Light Warm White/Red (LLB-49WR-21-CR)
- LUNASEA LIGHTING New Slimline Led Floodlight, 120-240Vac, 35W (LLB-36MN-41-00)
- LUNASEA LIGHTING White Flexible Strip Led 12V 5M W/Connector (LLB-453W-01-05)
- SHADOW-CASTER LED LIGHTING Shadow-Caster Color Caster Extended Multi-Color Underwater Light - 10 and #39 Lead Wire (SCM-10-EXT-CC-20)
- SEACHOICE Portable Battery Operated Navigation Light, Grey (6131)
- Lunasea Lighting Marine & Boat Lighting