Shop All Marine & Boat Lighting
Lunasea Lighting
New Slimline Led Floodlight, 120Vac Only, 10W
Mfr # LLB-366N-31-10
Zoro # G5078526
product price: $94.29
/ea
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lunasea Lighting
- MFR # LLB-366N-31-10
- Zoro # G5078526
- UPC # 850001461047
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
10W Slimline LED Floodlight, 120VAC Only, Cool White, 1200 Lumens, 3' Cord - White Housing, . Lunasea LED food light is both bright and ultra thin. Available in both 12W and 35W. Sleek design It's anywhere while offering bright soft light output with a color rendering of >80CRI. Beam angle of 110 degree great for area lighting. Includes Stainless Bracket and Hardware, Tempered Glass, Breather Valve, completely sealed without the use of gaskets. Bright meets beautiful.. Specifications: Power: 12W. Voltage Range: 120VAC (108-132VAC - 60Hz). Output: 1200 Lumen, 4000K, >80CRI. Dimensions: 130 (5.1" ) W x 91 (3.6" ) H x 28 (1.1" ) D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA 18-Gauge 20Ft Multi Conductor Color Coded Cable (MC91820)
- MAIN FILTER LHA TTE1510 Replacement/Interchange Spin-On Filter (MF0058085)
- CUMMINS 5000 Watts Power Inverter Modified Sine Wave Car Inverter (CMN5000W)
- LUCAS OIL Marine Grease 14Oz (10320)
- LUNASEA LIGHTING Ultra Thin Led Floodlight, 12/24Vdc, 35W (LLB-36MN-81-00)
- LUNASEA LIGHTING New Slimline Led Floodlight, 120-240Vac, 35W (LLB-36MN-41-00)
- LUNASEA LIGHTING Tri-Color Anchor Strobe Led Navigation Light (LLB-53BK-01-00)
- LUNASEA LIGHTING Wall Mount Led Map/ Chart Light Warm White/Red (LLB-49WR-21-CR)
- LUNASEA LIGHTING White Flexible Strip Led 12V 5M W/Connector (LLB-453W-01-05)
- SEA-DOG Deluxe LED Courtesy Light - Down Facing - Blue (401421-1)
- SEA-DOG Brass Berth Light - Small (400400-1)
- Lunasea Lighting Marine & Boat Lighting