Shop All Marine & Boat Lighting
Lunasea Lighting
Lunasea Gen3 Warm White, RGBW Full Color 3.5 in. IP65 Recessed Light w/Polished Stainless Steel B
Mfr # LLB-46RG-3A-SS
Zoro # G708640260
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lunasea Lighting
- MFR # LLB-46RG-3A-SS
- Zoro # G708640260
- UPC # 850001461009
- Country of Origin United States
- Category Marine & Boat Lighting
Description
Gen3 Warm White, RGBW Full Color 3.5 in. IP65 Recessed Light with Polished Stainless Steel Bezel - 12VDC Indoor / Outdoor Recessed 3.5 in. LED Light 2700K, 85 CRI Dimmable COB RGB Color LED The newest generation Lunasea LED RGBWW recessed light. The same great warm white high output light of our LLB-46 line with the addition of full color mixing. The Red, Green and Blue LED's are high power not the typical low power found in other products. Color mixing requires RGBW controller. IP65 for Indoor or Outdoor use. Use with our dimmers: LLB-45WW-91-00, LLB-45WB-91-00, LLB-45WZ-91-00, LLB-45WG-01-00, LLB-45WR-91-00. Features: High Output Warm White Full Color 480 Lumen, 2700K Warm White equal to 40W IP65 Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Nylon Top Insert(White)-3/4, #273176-1 (273176-1)
- ATD TOOLS ATD Tools ATD-5488 Battery Load Tester; 100Amp (ATD-5488)
- 3M Brake Hub Cleaning Disc Holder (07545)
- LUMAPRO Miniature Lamp, 1.2W, T1 1/2, 12V, PK10 (2721-10PK)
- LUNASEA LIGHTING Ultra Thin Led Floodlight, 12/24Vdc, 35W (LLB-36MN-81-00)
- LUNASEA LIGHTING New Slimline Led Floodlight, 120-240Vac, 35W (LLB-36MN-41-00)
- LUNASEA LIGHTING Wall Mount Led Map/ Chart Light Warm White/Red (LLB-49WR-21-CR)
- LUNASEA LIGHTING New Slimline Led Floodlight, 120Vac Only, 10W (LLB-366N-31-10)
- LUNASEA LIGHTING White Flexible Strip Led 12V 5M W/Connector (LLB-453W-01-05)
- LUNASEA LIGHTING Tri-Color Anchor Strobe Led Navigation Light (LLB-53BK-01-00)
- SEA-DOG Deluxe LED Courtesy Light - Down Facing - Blue (401421-1)
- Lunasea Lighting Marine & Boat Lighting