Shop All Marine Safety Equipment
Lunasea Lighting
Lunasea Child/Pet Safety Water Activated Strobe Light w/RF Transmitter, Blue Case
Mfr # LLB-63BB-F0-K2
Zoro # G608640445
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lunasea Lighting
- MFR # LLB-63BB-F0-K2
- Zoro # G608640445
- UPC # 850001461429
- Country of Origin China
- Category Marine Safety Equipment
Description
Child/Pet Safety Water Activated Strobe Light with RF Transmitter - Blue Case Transmits to receiver providing loud alarm and activates strobe notifying you of child or pet in distress. This complete safety system incorporates improved packaging other devices simply don't offer, allowing for increased convenience and most importantly - greater peace of mind. In addition to being the smallest multi-function distress light and signaling device on the market today, Lunasea's waterproof device is easily rechargeable. Ideal for use aboard boats, at the marina, when camping by the lake or stream, or even poolside. Designed to work independently, or in combination with a waterproof, rechargeable pocket-size alarm receiver that increases your ability to keep track of your loved ones at all times. In the event your child or pet should fall into in the water, an ultra-bright white distress strobe on the attachment automatically activates and the portable receiver sounds a loud audible alarm and flashes a bright strobe. Both the child or pet worn strobe and the portable receiver are equipped with long-lasting lithium batteries and work with standard wireless charging pads. The strobe's distress light operates for a minimum of eight hours on a single charge, while the receiver functions for many days on a single charge. Features: Water activated strobe Pulsating monitor light Remote audible alarm that fits in pocket Rechargeable - Transmitter and Receiver Portable alarm to notify you when in the water Transmitter: Water Activated Strobe Visual Tracker Rechargeable Lithium Transmitter IP67 Waterproof Wireless Charging uses standard charging pad Velcro Straps for Pets Auto Switch - Off - Tracker - Rescue Strobe Auto and Manual Strobe Low battery indicator LED Receiver: Rechargeable Portable Receiver Loud Audible alarm Visual Strobe alarm Wireless Charging uses standard charging pad IP65 Waterproof Low battery indicator LED In the Box Colored Transmitter Receiver Hook loop straps Locking Wrist Strap Recharging wi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Starter For Ford Dd; 12-Volt; Cw; 9-Tooth C2Af-11001-A For 1962-64 Ford (410-14090)
- JJ KELLER Vehicle Maintenance File Folder (1958)
- UNIVERSAL AIR COND Universal Air Conditioning, Ha111364C (HA111364C)
- MEGUIARS Meguiar's M6311 Flagship Premium Marine Wax - 11 oz., Paste (M6311)
- LUNASEA LIGHTING Lunasea Child/Pet Safety Water Activated Strobe Light w/RF Transmitter, Red Case (LLB-63RB-E0-K1)
- SEA-DOG Drop-In Hidden Horn V.1 w/Grills (431210-1)
- LASALLE BRISTOL LaSalle Bristol 270341413A Rma Xtrm Butyl Tape 1/8X1X30' (270341413A)
- ONYX Rearming Kit, A-33, Auto In-Sight, 33g (136200-701-999-13)
- FIREBOY-XINTEX Deluxe Helm Display w/Membrane Switch, Remote Horn & LEDs f/Eng (DU-SBH-20-R)
- CAMPBELL CHAIN & FITTINGS Snap Bolt Rndeye4-1/4" (T7615422)
- SEA-DOG Universal Safety Kill Switch (420488-1)
- Lunasea Lighting Marine Safety Equipment