Shop All Marine & Boat Lighting
Lunasea Lighting
Blue Flexible Strip Led 12V 5M W/Connector
Mfr # LLB-453B-01-05
Zoro # G5069252
$69.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lunasea Lighting
- MFR # LLB-453B-01-05
- Zoro # G5069252
- UPC # 855748005196
- Country of Origin China
- Category Marine & Boat Lighting
Description
WaterProof Flexible Strip LEDs, Outdoor IP68 - 30 LEDs/Meter - 12VDC - 5050 Type LED. Blue, 5M w/Connecter. Add Ambiance to Any Environment, LED Strip Lighting offers the perfect solution to creating energyefficient, stylish task, accent and mood lighting. Strip lights are discreet, flexible, and cuttable and since they come with a strong 3M adhesive, they can be mounted virtually anywhere., Rated with extensive UV protection for outdoors makes these strip LEDs perfect for boating applications., Add one of the optional controllers and produce multiple colors, control brightness and create special effects., Flexible & Waterproof, Energy Efficient LEDs, High Intensity, Superior Lumen Maintenance, Excellent Viewing Angle: 120, Cut to the perfect length, Input Voltage: 12VDC, Application: Marine, Auto and Home, 7.2 Watt / Meter.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUND Fender Flares, 2" W, Black, Smooth (SX106S)
- SEACHOICE Friction Hinge 1-9/16" x 3", 316 SS, 2 Pack (34841)
- A & I PRODUCTS Glass, Front, Lower (RH) 38" x24" x6.5" (A-190029A5)
- BOSS AUDIO MR62B 6.5" 2-Way 200W Marine Full Range Speaker - Black - Pair (MR62B)
- LUNASEA LIGHTING White Flexible Strip Led 12V 5M W/Connector (LLB-453W-01-05)
- LUNASEA LIGHTING Wall Mount Led Map/ Chart Light Warm White/Red (LLB-49WR-21-CR)
- LUNASEA LIGHTING New Slimline Led Floodlight, 120Vac Only, 10W (LLB-366N-31-10)
- LUNASEA LIGHTING Tri-Color Anchor Strobe Led Navigation Light (LLB-53BK-01-00)
- LUNASEA LIGHTING Ultra Thin Led Floodlight, 12/24Vdc, 35W (LLB-36MN-81-00)
- LUNASEA LIGHTING New Slimline Led Floodlight, 120-240Vac, 35W (LLB-36MN-41-00)
- SEA-DOG LED Cockpit Spreader Light 1440 Lumens - White (405321-3)
- Lunasea Lighting Marine & Boat Lighting