Shop All Marine & Boat Lighting
Lumitec
Razor Light Bar Spot White Flush Mount
Mfr # 101587
Zoro # G5068997
product price: $774.99
/ea
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lumitec
- MFR # 101587
- Zoro # G5068997
- UPC # 89300015877
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Razor Light Bar - Spot - Flush Mount - White. The World' s FIRST flush-mount light bar. Razor was carefully designed to be easily integrated into most existing hardtop, arch, and pilothouse designs - typically with little or no modification to production tooling.. Razor is designed to drop into a contoured pocket molded into a hardtop, radar arch, brow, or other surface. Alternatively, use Razor' s surface mount kit for a sleek, low profile installation on existing flat or slightly crowned tops. Mount forward or aft, horizontal or downward facing. In all installations Lumitec' s careful thermal analysis and self-venting design puts an end to pod' mounted lightbars, which can overheat and damage surrounding composites in hard tops. Flood and spot/flood beam patterns ensure the light goes where you need it.. Advanced Thermal Management. Razor has been designed and analyzed as a complete system - with careful consideration of the top in which it is mounted. This means that Razor delivers maximum performance while protecting hardtops and pods from dangerously high temperatures.. 80% Lower Profile Than Most Other Light Bars On The Market. Razor' s integrated design delivers more power with a cleaner, more streamlined look. Up to 80% more streamlined in fact. As the images to the right demonstrate Razor allows builders to eliminate light pods which must be molded and added separately, saving many hours of costly finishing labor. Razor simply drops into an as-molded recess. CAD models of mold plugs or tooling inserts may be provided upon request.. Features: 10,000+ TRUE lumens output. Surface mountable on top or inverted. Dimmable with no additional dimmer switch required. Available with two beam patterns (spot or flood). Low profile (1.5") with sleek streamline design. Powder-coated die-cast aluminum construction. Voltage: 10-30V DC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR ALL Pods Car Wash, 18PK (AVHWPD18CT1USLT)
- BETA 1 FILTERS Spin-On replacement filter for 012391 / AIR SUPPLY (B1SO0001433)
- WILTON Milton MILS-698 Safety Grip- Lock-On Air Chuck- .25" Female (MILS-698)
- MANN FILTER Mercedes-Benz Oil Filter, Hu718/1K (HU718/1K)
- LUMITEC SeaBlazeX2 LED Underwater Light - Dual Color - White/Blue (101516)
- LUMITEC SeaBlaze Quattro LED Underwater Light - Dual Color - White/Blue (101511)
- LUMITEC Aurora-LED Dome Light-Polished SS Finish-2-Color White/Blue Dimming (101138)
- LUMITEC Orbit-Flush Mount Down Light-White Finish-2-Color Blue/White Dimming (112521)
- LUMITEC Mnt Down Light-Glass Finish-3-Color Red/Blue Non Dimming (113198)
- LUMITEC Lumitec Mirage - Flush Mount Down Light - Glass Finish/White Bezel - 2 (113121)
- HYDRO GLOW S1W Ultra Thin Solar Dock Light- White (S1W)
- Lumitec Marine & Boat Lighting