Lumitec

Barbados Courtesy Accent Led Light


product price: $27.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Barbados Courtesy Accent LED Light - Black with Red Light. Originally engineered for military application, our robust, high-output Barbados light is popular with marine and industrial customers alike because of its amazing performance and clean lines. Extremely durable composite housing. Smooth rounded profile to avoid snagging pant cuffs, lines, or clothing, Barbados is the ideal for lighting toe kicks on stairwells and deck steps.. Specifications: Lumens (White): 45. Voltage: 10-16V DC. 12V DC Amps: 45mA. 24V DC Amps: N/A. Rated Watts: 0.55. CCT: 5000. CRI: 70+. Op. Temp F/C: -31/35 to +131/55. Timed Toggled Protocol (TTP): No. Third Party Dimmer Compatibility (3PD): Yes. Color Match Commitment (CM): Yes. Mounting Hole Diameter: N/A. Height: 1.28" (3.25cm). Width: 1.81" (4.60cm). Depth: 0.52" (1.33cm). Diameter: N/A.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.