Shop All Dining Room Chairs
Lumisource
Vintage Mod Chair
Mfr # CH-VMONL NACR
Zoro # G102673864
product price: $205.00
/ea
Free Shipping & Returns
$205.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Cream
Product Information
- Brand Lumisource
- MFR # CH-VMONL NACR
- Zoro # G102673864
- UPC # 681144109653
- Country of Origin China
- Category Dining Room Chairs
Details
Seat Color | Cream |
Frame Finish | Natural |
Description
Whether it's in a set or on its own, the is sure to make a statement. With slim natural wood legs and a truly unique bent wood shape designed for maximum comfort, this chair is the perfect fit for any setting. Use as an accent chair or for dining!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 18" x 24", Silver (SN1824NEW)
- SAFCO Desk Chair, Mesh, Loop Arms, Black (3396BL)
- KATHY IRELAND Down Alternative Comforters, Light Blue, King (GPKI130339-1549558097848)
- ZORO SELECT Rectangle Folding Training Table, 20 in X 71 in X 29 in, Blow Molded Polyethylene Top, Gray (12F615)
- LUMISOURCE Riley High Back Chair - Set of 2 PR (CH-RILEYHB BZBN2)
- LUMISOURCE Giovanni Chair (CH-GIOV WL+CR)
- LUMISOURCE Fran Chair - Set of 2 PR (CH-FRAN VBK2)
- LUMISOURCE Bouton Chair - Set of 2 PR (CH-BOUTON AUVPK2)
- LUMISOURCE Clubhouse Pleated Chair - Set of 2 PR (CH-CLBP BK+DTL2)
- LUMISOURCE Cosmo Chair (CH-COSMO WLNGY)
- BEDDING BEYOND Kathy Ireland Ingenue Dining Room Chair Cover, Red (BE1597902)
- Lumisource Dining Room Chairs