Shop All Dining Room Chairs
Lumisource
High Back Fuji Dining Chair - Set of 2 PR
Mfr # DC-HBFUJI BKW2
Zoro # G302673732
product price: $380.00
/pr
Free Shipping & Returns
$380.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Finish Black
Product Information
- Brand Lumisource
- MFR # DC-HBFUJI BKW2
- Zoro # G302673732
- UPC # 681144133429
- Country of Origin China
- Category Dining Room Chairs
Details
Material | Faux Leather |
Seat Color | White |
Frame Finish | Black |
Description
Modern elegance at its finest, the Fuji High Back Dining Chair by LumiSource features an extra-wide (and extra comfortable) upholstered seat, high padded backrest, and stylish metal frame. The perfect dining chair, the Fuji is multi-functional and can be used as extra seating in a sitting room or as a stylish office chair. Available in stainless steel, gold, or black metal frame and a variety of sleek upholstery colors. Pair with the Fuji Dinette Table for a complete look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Edeline Solid Walnut Wood Curvaceous Slatted Full Size Platform Bed (125-6912)
- BESTAR Norma U-Shaped Desk with Hutch, Walnut Grey & White (181852-000035)
- UNCAGED ERGONOMICS RiseUpElectricStandingDesk60X30"BlackBambooDesktopSitStand, Rubbk (RUBBK)
- BEVCO Maintenance Repair Stool w/ tool tray, 20-27" Seat ht. (3357)
- LUMISOURCE Clubhouse Pleated Chair - Set of 2 PR (CH-CLBP BK+DTL2)
- LUMISOURCE Giovanni Chair (CH-GIOV WL+CR)
- LUMISOURCE Bouton Chair - Set of 2 PR (CH-BOUTON AUVPK2)
- LUMISOURCE Fran Chair - Set of 2 PR (CH-FRAN VBK2)
- LUMISOURCE Riley High Back Chair - Set of 2 PR (CH-RILEYHB BZBN2)
- LUMISOURCE Claire Chair (CH-CLAIRE SVW)
- SAFAVIEH Caprice Dining Chair, Grey - 33.8 x 22.8 x 20.8 in. (SEA7005A-SET2)
- Lumisource Dining Room Chairs