Shop All Bar Height Stools
Lumisource
Fuji Stacker Barstool - Set of 2 PR
Mfr # BS-FUJI W2
Zoro # G202673849
Free Shipping & Returns
$300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Faux Leather
- Seat Color White
- Frame Finish Stainless Steel
Product Information
- Brand Lumisource
- MFR # BS-FUJI W2
- Zoro # G202673849
- UPC # 681144426033
- Country of Origin China
- Category Bar Height Stools
Details
Seat Material | Faux Leather |
Seat Color | White |
Frame Finish | Stainless Steel |
Description
The simple elegance of the Fuji belies its astonishing comfort. Lightweight thin lines that create the simplistic frame and backrest support a thick padded seat cushion. A stackable design for easy storage makes this a great stool for entertaining. With its simple stylishness, the Fuji is sure to match any decor. Available in many color combinations, choose the one that suits your space best!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 72"H, Office, Bedroom, Metal, Tempered Glass, Grey, Clear (I 7158)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-S0819-GG)
- BLUM Template for Tandem Slides (T65.1600.01)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 29" H, Plastic Top, White (RB-3096FH-GG)
- LUMISOURCE Ravinia Adjustable Swivel Barstool in Walnut and White Faux Leather (BS-JY-RAV WL+W)
- LUMISOURCE Curvini Barstool in Walnut Wood and Cream Fabric, PK 2 (B30-CRVNIR WLCR2)
- LUMISOURCE Dakota Mid-Back Barstool (BS-DAKMB BKMBN)
- LUMISOURCE Fuji Stackable Barstool in Gold with Blue Velvet Cushion, PK 2 (B30-FUJI AUVBU2)
- LUMISOURCE Pino Adjustable Swivel Barstool in Cherry and White Faux Leather (BS-JY-PN CH+W)
- LUMISOURCE Duke Adjustable Swivel Barstool in Brown Faux Leather, PK 2 (BS-DUKE ANBN2)
- WALKER EDISON FURNITURE Faux Leather Dining Kitchen Barstools, Black, 2PK (CHL30BL)
- Lumisource Bar Height Stools