Shop All Light Fixture Parts
Lumination
Surface Mount Kit, 51-3/4" L
Mfr # B24 SMK
Zoro # G9906526
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 51 3/4 in
- For Use With LBT24 Series, LPL24 Value Series, LVT 24 Series
- Warranty 5 yr
- Finish Unfinished
- Overall Width 25 in
Product Information
- Brand Lumination
- MFR # B24 SMK
- Zoro # G9906526
- Country of Origin Mexico
- Category Light Fixture Parts
Dimensions
Length | 51 3/4 in |
Overall Width | 25 in |
Overall Height | 2 in |
Overall Length | 50 in |
Details
Item | Surface Mount Kit |
For Use With | LBT24 Series, LPL24 Value Series, LVT 24 Series |
Warranty | 5 yr |
Finish | Unfinished |
Description
Surface Mount Kit, For Use With LBT24 Series, LPL24 Value Series, LVT 24 Series, Overall Width 25 in, Overall Length 50 in, Overall Height 2 in, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 5W, 2 Pin, GX23-2 Socket, 4000K (LED-7312-40K-G3)
- ILC Replacement for Adec 6300 replacement light bulb lamp (6300 ADEC)
- ILC Replacement for Cooper Lighting Mpkt-250-cwa-mt (MPKT-250-CWA-MT COOPER LIGHTING)
- PROGRESS LIGHTING Inspire LED Collection 13" LED Semi-Flush (P350134-143-30)
- AMERIMAX HOME PRODUCTS Amerimax 11 in. H X 8 in. W X 7 in. L Brown Vinyl Contemporary Fascia Fixer (T1539)
- ILC Replacement For LIGHT BULB LAMP, KULKA 15482S (KULKA 1548.2S)
- JANDORF CANOPY KIT 5"" WHITE PK1 (60217)
- CABLE WHOLESALE Cable Wholesale 30MA-01600 0.5 in. UL Listed Magnetic Clamp; Black - 10 Piece per Bag (30MA-01600)
- JANDORF Connector #10 Chrome 100 (90273)
- MONUMENT 4 ft. White Replacement Lens for Cloud-Style Wraparound Light Fixtures (671917)
- KEYSTONE 60 Watt Low Voltage Transformer, KTET-60-1-WC-F (KTET-60-1-WC-F)
- Lumination Light Fixture Parts