Shop All Light Fixture Parts
Lumination
Surface Mount Kit, 50" L
Mfr # A14 SMK
Zoro # G9906745
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 in
- For Use With BR14 Series, BV14 Series, LAD14 Series, LBV14 Series, LET14 Series
- Warranty 5 yr
- Finish Unfinished
- Overall Width 13 1/2 in
Product Information
- Brand Lumination
- MFR # A14 SMK
- Zoro # G9906745
- Country of Origin Mexico
- Category Light Fixture Parts
Dimensions
Length | 50 in |
Overall Width | 13 1/2 in |
Overall Length | 50 in |
Overall Height | 2 in |
Details
Item | Surface Mount Kit |
For Use With | BR14 Series, BV14 Series, LAD14 Series, LBV14 Series, LET14 Series |
Warranty | 5 yr |
Finish | Unfinished |
Description
Surface Mount Kit, For Use With BR14 Series, BV14 Series, LAD14 Series, LBV14 Series, LET14 Series, Overall Width 13 1/2 in, Overall Length 50 in, Overall Height 2 in, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED BR30 E26 DL 65W 12PK (BR30DM850LED12)
- LEVITON Fluor Lamphldr Bi-Pin Wh (C20-13351-00W)
- LIGHT EFFICIENT DESIGN LED Repl Lamp, 175W HPS/MH, 50W, 4200K, E39 (LED-8045M42)
- RECYCLEPAK Battery Recycling Kit, 5.5 Liter Can (SUPPLY-364LI)
- SELKIRK WALL BRACKET 3"" (243520)
- STONCO Slip Fitter Mount, 27-1/2"x5-1/4 (AL-SF-G2-BZ)
- WESTINGHOUSE Lamp Accessry Recessed -Light Converter Adjustable Bar Meduim Base Bulb (0101100)
- JANDORF Make A Lamp Kit Pewter (60139)
- ILC Replacement For CHIEF TA350 (TA350)
- FRIEDLAND RLR SHADE VNS WHT 37X72"" (VE3W)
- KEYSTONE Capacitor for 1000W Metal Halide, CAP-1000MH (CAP-1000MH)
- Lumination Light Fixture Parts