Shop All LED Retrofit Kits
This Product is Discontinued
Lumination
Retrofit Kit, 4000K Color Temp., 8W, 700 lm (Discontinued)
Mfr # LED8DRS6/840
Zoro # G5554582
This Product is Discontinued
Key Features
- Nominal Size 6 in
- Socket Type E26
- Watts 8 W
- Lumens 700
- Lighting Certification ENERGY STAR
Product Information
- Brand Lumination
- MFR # LED8DRS6/840
- Zoro # G5554582
- UPC # 043168200264
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 6 in |
Length | 4 31/32 in |
Width | 7 in |
Height | 2 13/32 in |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Overall Height | 2 7/16 in |
Outside Diameter | 7 1/2 in |
Description
LED Downlight Retrofit Kit, Nominal Size 6 in, Color Temperature 4000K, Light Output 700 lm, Color Rendering Index 80, Trim Color White, LED Replacement For 65W INC/16W CFL, Dimmable Yes, Outside Diameter 7 1/2 in, Overall Height 2 7/16 in, Trim Material Cast Aluminum, Voltage 120V AC, Environmental Rating Damp Location Rated, Wet Location Rated, Fixture Type Remodel, Includes 6 in Can, Pigtail Attachment, Includes Baffle No, Includes Trim Yes, Lighting Certification ENERGY STAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.