Shop All LED Bay Lights
Lumination
LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 90.4W
Mfr # LUSI8A0A2V1840VQCSWHTES
Zoro # G8089804
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Suggested Fixture Mounting Height 8 to 15 ft
- Lighting Technology LED
- Lumens 12,500 lm
- Light Distribution Wide
- Fixture Voltage 100/277
Product Information
- Brand Lumination
- MFR # LUSI8A0A2V1840VQCSWHTES
- Zoro # G8089804
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 8 to 15 ft |
Fixture Length | 97 in |
Fixture Width | 4 3/8 in |
Fixture Height | 8 in |
Overall Width | 4 7/16 in |
Overall Length | 97 in |
Overall Height | 8 in |
Nominal Size - Fixtures | 1 ft x 8 ft |
Suggested Fixture Mounting Height Range | Up to 20 ft. |
Description
LEDLowBayFixture,97"L,4 7/16"W,8"H,90.4W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Preco 3614 (3614 PRECO)
- WESTGATE LED SECURITY LIGHTS WITH PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-20W-50K-BZ-D)
- SKULLERZ BY ERGODYNE Black Intrinsically Safe Headlamp Light (8978)
- PROGRESS LIGHTING Hide-a-Lite LED Tape 5FT Silicone Reel 3000K, field cuttable every 4" (P700009-000-30)
- LUMINATION LEDLowBayFixture, 49"L, 4 7/16"W, 8"H, 43.7W (LUSI4A062V1835VQCSWHTES)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 80W (LUSI8A0A0V1T35VQCSWHTES)
- LUMINATION LEDLowBayFixture, 49"L, 4 7/16"W, 8"H, 39W (LUSI4A052V1T35VQCSWHTES)
- LUMINATION LEDLowBayFixture, 49"L, 4 7/16"W, 8"H, 32W (LUSI4A042V1T35VQCSWHTES)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 80W (LUSI8A0A0V1T40VQCSWHTES)
- ALBEO LEDHiBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 78W (ABC1124571DQQSTKQW1PK)
- SOLTECH HBN High Bay Light 150W (STLHBN1505HKBL)
- Lumination LED Bay Lights