Shop All LED Bay Lights
Lumination
LEDLowBayFixture, 49"L, 4 7/16"W, 8"H, 43.7W
Mfr # LUSI4A062V1835VQCSWHTES
Zoro # G8090486
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suggested Fixture Mounting Height 8 to 15 ft
- Lighting Technology LED
- Lumens 6,250 lm
- Light Distribution Wide
- Fixture Voltage 100/277
Product Information
- Brand Lumination
- MFR # LUSI4A062V1835VQCSWHTES
- Zoro # G8090486
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 8 to 15 ft |
Fixture Width | 4 3/8 in |
Fixture Length | 49 in |
Fixture Height | 8 in |
Nominal Size - Fixtures | 1 ft x 4 ft |
Overall Length | 49 in |
Overall Width | 4 7/16 in |
Overall Height | 8 in |
Suggested Fixture Mounting Height Range | Up to 20 ft. |
Description
LEDLowBayFixture,49"L,4 7/16"W,8"H,43.7W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 7 Architectural CFL Horizontal Downlight " (ELH7213E)
- ILC Replacement for Magnaflux Zb-100f-mb replacement light bulb lamp (ZB-100F-MB MAGNAFLUX)
- KEYSTONE DirectDrive T5 LED Tube, KT-LED25T5HO-48GC-835-DX2 25PK (KT-LED25T5HO-48GC-835-DX2)
- PELICAN Flashlight, Battery Alkaline AA, 6 hr (2315)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 80W (LUSI8A0A0V1T40VQCSWHTES)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 90.4W (LUSI8A0A2V1840VQCSWHTES)
- LUMINATION LEDLowBayFixture, 49"L, 4 7/16"W, 8"H, 39W (LUSI4A052V1T35VQCSWHTES)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 80W (LUSI8A0A0V1T35VQCSWHTES)
- LUMINATION LEDLowBayFixture, 49"L, 4 7/16"W, 8"H, 32W (LUSI4A042V1T35VQCSWHTES)
- DAY-BRITE CFI LED High Bay, 2 3/8 in H, 47 7/8 in L (FBY24L840-UNV)
- STRAITS High Bay 16" Cone Cover for 100w/150w (12180105)
- Lumination LED Bay Lights