Shop All LED Retrofit Kits
This Product is Discontinued
Lumination
LED Downlight Retrofit Kit, 4000K, 1800 lm (Discontinued)
Mfr # LRXR818840MD
Zoro # G5891947
This Product is Discontinued
Key Features
- Light Technology LED
- Nominal Size 8 in
- Watts 22 W
- Socket Type Integrated LED
- Lighting Technology LED
Product Information
- Brand Lumination
- MFR # LRXR818840MD
- Zoro # G5891947
- UPC # 662052762338
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 8 in |
Length | 31 in |
Width | 9 3/4 in |
Height | 5 7/64 in |
Manufacturers Warranty Length | 5 yr Limited Warranty |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Outside Diameter | 9 3/4 in |
Overall Length | 31 in |
Overall Height | 5 1/8 in |
Description
LED Downlight Retrofit Kit, Ceiling Type Flat Ceiling, Fixture Type New Construction, Nominal Size 8 in, Maximum Wattage 22 W, Light Output 1,800 lm, Color Temperature 4000K, Color Rendering Index 82, Voltage 120-277 V AC, Overall Height 5 1/8 in, Lighting Technology LED, IC Rating Non-IC, Airtight No, Ceiling Slope Ratio Not Available, Trim Color White, Trim Style Baffle, Series LRX, Outside Diameter 9 3/4 in, Includes Trim Yes, Ceiling Opening Required 7 11/16 in, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.