Shop All Light Fixture Parts
Lumination
Electrical Starter Kit, 9" L
Mfr # IS Starter kit - 10 rows
Zoro # G7299997
product price: $97.59
/ea
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- For Use With LIS Series
- Includes (10) Power Feed Wires, (2) Connecting Caps
- Warranty 5 yr
- Overall Width 5 in
Product Information
- Brand Lumination
- MFR # IS Starter kit - 10 rows
- Zoro # G7299997
- Country of Origin Mexico
- Category Light Fixture Parts
Dimensions
Length | 9 in |
Overall Width | 5 in |
Overall Length | 9 in |
Overall Height | 8 in |
Details
Item | Electrical Starter Kit |
For Use With | LIS Series |
Includes | (10) Power Feed Wires, (2) Connecting Caps |
Warranty | 5 yr |
Description
For Use With LIS Series, 9 in Overall Length, 5 in Overall Width, 8 in Overall Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATD TOOLS ATD Tools ATD-80448 500 Lumen Foldable Pocket Thin Light (ATD-80448)
- RECYCLEPAK Battery Recycling Kit, Lithium-Ion, 2.5x3 (SUPPLY-363LI)
- ILC Replacement for Sylvania 75a21/rs/sl/rp 120v replacement light bulb lamp (75A21/RS/SL/RP 120V SYLVANIA)
- EKENA MILLWORK Wreath Ceiling Medallion (Fits Canopies up to 6"), 21 1/8"OD x 3 5/8"ID x 7/8"P (CM21WRUWF)
- LITHONIA LIGHTING Door Lens (DL2WRT A12125)
- JESCO LIGHTING GROUP 2-Wire Plastic Hardwire Box with Control Switch (SP-B)
- JANDORF Jandorf Specialty Hardw Socket Turn Knob 3 Way Brass 60409 (3404852)
- SATCO Satco 90-121 3-1/4-in. Wired Fixture Holder with Convenience Outlet - Chrome Finish (90/121)
- ELCO LIGHTING Accessories for Recessed Fixtures SPRING (SPRING)
- ILC Replacement For LIGHT BULB LAMP, LEDINTA0024V41FO (LED-INTA-0024V-41-F-O)
- JANDORF Jandorf Specialty Hardw 60141 Assorted Fixture Screw (3404613)
- Lumination Light Fixture Parts