Shop All Light Fixture Parts
Lumination
Electrical Starter Kit, 12" L
Mfr # IS Starter Kit
Zoro # G7300006
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12 in
- For Use With LIS Series
- Includes (2) Connecting Caps, (2) Power Feed Wires
- Warranty 5 yr
- Overall Width 5 in
Product Information
- Brand Lumination
- MFR # IS Starter Kit
- Zoro # G7300006
- Country of Origin Mexico
- Category Light Fixture Parts
Dimensions
Length | 12 in |
Overall Width | 5 in |
Overall Length | 12 in |
Overall Height | 8 in |
Details
Item | Electrical Starter Kit |
For Use With | LIS Series |
Includes | (2) Connecting Caps, (2) Power Feed Wires |
Warranty | 5 yr |
Description
For Use With LIS Series, 12 in Overall Length, 5 in Overall Width, 8 in Overall Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE 42 W, T8, Recessed Double Contact (R17d) (L42T8DER17D840-CG)
- GOLDEN LIGHTING Golden Lighting 3602-L BLK-WH Duncan 1 Light Pendant with Chain & White Shade; Black (3602-L BLK-WH)
- SATCO 12.5W A19 LED, 100W Replace, Clear E26 Base, 30K, 120V (4-Pack) (S12443)
- JANDORF 8' Gold Lamp Cord 18-2 SPT1 (C60136)
- MIDWEST FASTENER #10 x 3/16" Brass Ball Chain Connectors 25PK (64625)
- JUNO LIGHTING LED Trim Kit 5/6in., Switchable White 27 (RB56S SWW5 MW M6)
- JANDORF Specialty Hardw 60372 No. 6 Chain Connector - White (3403417)
- TRESCO Tresco 1224VDC RGBCCT Parent ControllerReceiver (L-RGBCCT1-PREC-1)
- ALLSTAR 40 lbs Lead Ballast - 12 x 3.5 x 2.5 in. (ALL14182)
- ELCO LIGHTING Ixia™ LED Undercabinet Light Accessories (DRV24V30W)
- GENESIS Clear Light Panel, PK 10 (70800)
- Lumination Light Fixture Parts