Shop All Light Fixture Parts
Lumination
Drywall Mount Kit, 51-3/4" L
Mfr # GESK11
Zoro # G9906377
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 51 3/4 in
- For Use With LVT 24 Series Volumetric T-Grid Enhanced Generation B
- Includes (2) Extruded Aluminum Side Rails, (2) Galvanized Angle Brackets
- Warranty 5 yr
- Material Steel
Product Information
- Brand Lumination
- MFR # GESK11
- Zoro # G9906377
- Country of Origin Multiple
- Category Light Fixture Parts
Dimensions
Length | 51 3/4 in |
Overall Length | 51 3/4 in |
Overall Width | 23 3/4 in |
Overall Height | 2 3/4 in |
Details
Item | Drywall Mount Kit |
For Use With | LVT 24 Series Volumetric T-Grid Enhanced Generation B |
Includes | (2) Extruded Aluminum Side Rails, (2) Galvanized Angle Brackets |
Warranty | 5 yr |
Material | Steel |
Standards | UL Listed |
Color | White |
Finish | Matte |
Description
Drywall Mount Kit, For Use With LVT 24 Series Volumetric T-Grid Enhanced Generation B, Overall Width 23 3/4 in, Overall Length 51 3/4 in, Overall Height 2 3/4 in, Includes (2) Extruded Aluminum Side Rails, (2) Galvanized Angle Brackets, Material Steel, Finish Matte, Color White, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY 65w Reflector Flood, 2PK (166926)
- ILC Replacement for Damar 26672a replacement light bulb lamp (26672A DAMAR)
- METALUX Hbled Ld5 24000Lm W Unv 4000K Cd2 U (HBLED-LD5-24SE-W-UNV-L840-CD2-U)
- RAILHEAD GEAR Warning Light, Blue, LED, 2 D Batteries (M100B-LED)
- LITHONIA LIGHTING LED Security Light, Adjustable Light Out (BGR ALO SWW2 MVOLT PER DNA M2)
- MIDWEST FASTENER Medium Base Porcelain Socket w/Bushing & Double Screw Bases 2PK (77906)
- ALLEN BRADLEY Pack Of 10 White Led Module, 800FN3W (800F-N3W)
- JANDORF SOCKET KNOBS REPLACE PK2 (60143)
- LEVITON LAMPHOLDERS 660W LIGHT FIXTURE, 10PK (2536)
- LEVITON LAMP SOCKETS MED BSE PLL CHN 515R LMPHLDR TOP WIRED (9726-C)
- LITHONIA LIGHTING LED Round Switchable Downlight with Adju (LDN6 ALO2 SWW1 MVOLT UGZ HSG)
- Lumination Light Fixture Parts