Shop All Light Fixture Parts
Lumination
Drywall Mount Kit, 25-5/16" L
Mfr # GESK09
Zoro # G9906471
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 5/16 in
- For Use With LBT14 Series Backlit T-Grid
- Warranty 5 yr
- Includes (2) Extruded Aluminum Side Rails, (2) Galvanized Angle Brackets
- Material Steel
Product Information
- Brand Lumination
- MFR # GESK09
- Zoro # G9906471
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Length | 25 5/16 in |
Overall Length | 25 1/4 in |
Overall Width | 11 11/12 in |
Overall Height | 3 1/2 in |
Details
Item | Drywall Mount Kit |
For Use With | LBT14 Series Backlit T-Grid |
Warranty | 5 yr |
Includes | (2) Extruded Aluminum Side Rails, (2) Galvanized Angle Brackets |
Material | Steel |
Color | White |
Standards | UL Listed |
Finish | Powder Coated |
Description
Drywall Mount Kit, For Use With LBT14 Series Backlit T-Grid, Overall Width 11 11/12 in, Overall Length 25 1/4 in, Overall Height 3 1/2 in, Includes (2) Extruded Aluminum Side Rails, (2) Galvanized Angle Brackets, Material Steel, Finish Powder Coated, Color White, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Ventura LED Sconce, 10", Oil Rubbed Bronze (EGSF0611L30D1SN)
- PROGRESS LIGHTING New Haven One-Light Med Wall Lt, Black (P6611-31)
- KEYSTONE 75 Watt Low Voltage Transformer, KTET-75-1-SCP-DIM-HV-AL (KTET-75-1-SCP-DIM-HV-AL)
- AMAX LIGHTING Amax Lighting LED-S003 LED Ceiling Fixtures, 35W, 4000 CCT, 2900 Lumens, 82 CRI, White (LED-S003)
- REMPHOS Base Model Circular Retrofit (RP-B-CR-9N-12L-40K-WC)
- RV DESIGNER RV Designer A304 Snap Kit With Tools - Fabric to Wall, Pack of 6 (A304)
- RAB Lens Fz W Hooded Frame And Glass, LFFZ (LFFZ)
- ALLSTAR 25 lbs Lead Ballast - 4 x 8 x 2 in. (ALL14180)
- OLYMPUS Olympus: 3 Inch Long Straight Cam Part (OLY-DCNP-100-LC)
- JANDORF Socket Phenolic Candelabra 1-23/32".W/Hi Lamp Socket (C60470)
- CRAFTMADE Universal Intelligent Wall Control Only (UCI-WALL)
- Lumination Light Fixture Parts