Shop All Light Fixture Parts
Lumination
Cove Light Power Cable, 480 In L
Mfr # LC-LC/40
Zoro # G3071853
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 480 in
- For Use With LC Series
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Standards RoHS Compliant, UL Certified
- Overall Width 1/4 in
Product Information
- Brand Lumination
- MFR # LC-LC/40
- Zoro # G3071853
- UPC # 094705191873
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 480 in |
Overall Width | 1/4 in |
Overall Length | 480 in |
Overall Height | 1/4 in |
Details
Item | Cove Light Power Lead Cable |
For Use With | LC Series |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Standards | RoHS Compliant, UL Certified |
Description
For Use With LC Series, 480 in Overall Length, 1/4 in Overall Width, 1/4 in Overall Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Metal and Plastic Trim Rings" (RP4SH)
- GE LAMPS LED U-Tube, T8, 13W, 5000K (LED13ET8/U6/850)
- SYLVANIA LED Bulb, General Purpose, A19 Lamp, 40 W Equivalent, E26 Lamp Base, Frosted, Warm White Light (74077)
- ILC Replacement for Martin Surgical Chromophare D300 replacement light bulb lamp (CHROMOPHARE D300 MARTIN SURGICAL)
- ILC Replacement For LIGHT BULB LAMP, QHE4X32T8 UNVPSHHTB (QHE4X32T8 UNV-PSH-HT-B)
- ELCO LIGHTING Line Voltage Pendant Accessory (ETTW)
- SAS SAFETY SAFETY GLASS DB BLUE FRAME SHADE LENS (SA540-0301)
- LIVEX LIGHTING Antique White Standard Decorative Chain (56136-60)
- KEYSTONE 60 Watt Low Voltage Transformer, KTET-60-1-WC-F (KTET-60-1-WC-F)
- MIDWEST FASTENER 1/8IP x 3/4" Felt Lamp Washers 10PK (64725)
- LIVEX LIGHTING Bronze 12" Length Rod Extension Stem (55999-07)
- Lumination Light Fixture Parts