Shop All Light Fixture Parts
Lumination
Cable Mounting Kit, 60 in. L
Mfr # 5FT Y CBL KIT
Zoro # G2361068
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- For Use With ABR1, ABV101T471NVSTKNW
- Includes (2) 5 ft Cable and Hook For Mounting
- Overall Width 1/4 in
- Overall Length 60 in
Product Information
- Brand Lumination
- MFR # 5FT Y CBL KIT
- Zoro # G2361068
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Length | 60 in |
Overall Width | 1/4 in |
Overall Length | 60 in |
Overall Height | 1/4 in |
Details
Item | Cable Mounting Kit |
For Use With | ABR1, ABV101T471NVSTKNW |
Includes | (2) 5 ft Cable and Hook For Mounting |
Description
For Use With ABR1, ABV101T471NVSTKNW, 60 in Overall Length, 1/4 in Overall Width, 1/4 in Overall Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO BR30 BR30 E26 (Medium) LED Bulb Warm White 65 W (S29628)
- ILC Replacement for Sylvania 65br30/dl/fl/rp 120v replacement light bulb lamp (65BR30/DL/FL/RP 120V SYLVANIA)
- SYLVANIA 18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish (S6723)
- COAST CUTLERY Led Flashlt 240L Blk (30112)
- CREE Acrylic Conical Drop Lens (CL16)
- FEDERAL SIGNAL REPLACEMENT DOME LIGHTING PARTS AND ACCESSORY (K8422B428A-03)
- MIDWEST FASTENER 2-1/8" Phenolic Candelabra Sockets 4PK (77862)
- LITHONIA LIGHTING New Construction Downlight 4in., Non-IC (LDN4 35/15 MVOLT GZ10 HSG)
- GREENGATE Room Controller Pl 3 Zone Dimming (RC3D-PL)
- WESTINGHOUSE Light Shade Repl Satin Crimp (8124200)
- JESCO 96W 24V NonDimming LED Hardwire Power Supply (DL-PS-96/24-HWD)
- Lumination Light Fixture Parts