Shop All Light Fixture Parts
Lumination
Cable Mounting Kit, 120 in. L
Mfr # YCABLEHOOK010FTPAIR
Zoro # G2361059
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 120 in
- For Use With ABR1, ABV101T471NVSTKNW
- Includes (2) 10 ft Cable and Hook For Mounting
- Overall Length 120 in
- Overall Width 1/4 in
Product Information
- Brand Lumination
- MFR # YCABLEHOOK010FTPAIR
- Zoro # G2361059
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Length | 120 in |
Overall Length | 120 in |
Overall Width | 1/4 in |
Overall Height | 1/4 in |
Details
Item | Cable Mounting Kit |
For Use With | ABR1, ABV101T471NVSTKNW |
Includes | (2) 10 ft Cable and Hook For Mounting |
Description
For Use With ABR1, ABV101T471NVSTKNW, 120 in Overall Length, 1/4 in Overall Width, 1/4 in Overall Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 5 1/2"), 10"OD x 3 1/2"ID x 1 1/8"P (CMP10TRAMB)
- WALDMANN LED Task Light, Goose, 95 to 240V AC, 6 Deg (112385M10)
- SATCO 8 Watt BT15 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21335)
- ILC Replacement for Light Bulb / Lamp Jr24v-20w/fl36/fg replacement light bulb lamp (JR24V-20W/FL36/FG LIGHT BULB / LAMP)
- PRIMUS SOURCE Prime Source 3in. Gold Screws For General Construction 3GS5 (3GS5)
- ILC Replacement For SATCO 65870 (65-870)
- LUMAPRO Power Cord, 5FT (30F535)
- JANDORF Nipples Zinc Asst 1/8 (60160)
- REMPHOS Base Model Circular Retrofit (RP-B-CR-9N-12L-40K-WC)
- WESTINGHOUSE Drum White Glass Shade (81609)
- ILC Replacement For LIGHT BULB LAMP, LEV 13570 (LEV 13570)
- Lumination Light Fixture Parts