Shop All Flushmount Lights
Luminaire Led
Vandal and Ligature Resistant Fixture
Mfr # SWP1212 MIN10 25W 40K MVOLT OP BRZ
Zoro # G301050268
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 to 277V AC
- LED Replacement For (4) RK1SWP1212 25W 40K SB
- Dimmable Yes
- Finish Powder Coated
- Lighting Certification Unrated
Product Information
- Brand Luminaire Led
- MFR # SWP1212 MIN10 25W 40K MVOLT OP BRZ
- Zoro # G301050268
- UPC # 194994672197
- Country of Origin United States
- Category Flushmount Lights
Dimensions
Overall Length | 12 3/8 in |
Overall Width | 12 3/8 in |
Nominal Length | 1 ft |
Overall Height | 5 in |
Description
1 ft, Lens Shape Curved, 4000K, 2,351 lm, 94 lm/W, Max. Fixture Wattage 25 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Wall, Linkable No, For Bulb Type Integrated LED, Bulb Included Yes, Dimmable Yes, SWP1212
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W A15 Incandescent - Frost - 2500 Hours - 280L - Medium Base - 130V - Teflon Shatter Proof (S6811)
- CELEBRATIONS 2.25 in. All Purpose Light Clips (9040-99-2628)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 65W 55K E39 208-480V (CL-65W8H-55K-E39)
- NVENT CADDY Hanging Box Kit, F/1-1/2 or 2-1/8In Boxes (512HD)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (VPF8 4FT MIN10 50W 40K MVOLT OP BRZ)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (VPF4 4FT MIN10 50W 40K MVOLT OP BRZ)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (SWP1212 MIN10 25W 35K MVOLT OP BRZ)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (ARV13 MIN10 25W 35K MVOLT OP BRZ)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (ARV13 MIN10 25W 40K MVOLT OP BRZ)
- ENERGETIC LIGHTING LED 16-inch Round Flushmount, Brushed Nickle, 3 CCT 3 Wattages Selectable Ceiling Lamp, 6PK (E3FMB1824T-93050)
- LUXRITE 8 Inch LED Disk Light 5CCT 2700K-5000K 27W 2000LM Dimmable J-Box or 6 Can Install ETL Listed (LR23865-1PK)
- Luminaire Led Flushmount Lights