Shop All LED Commercial Lights
Luminaire Led
Vandal and Ligature Resistant Fixture
Mfr # LVP524 4FT MIN10 50W 35K MVOLT CLP WHT
Zoro # G101701209
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology LED
- Lighting Technology LED
- Lighting Certification Unrated
- Voltage 120 to 277V AC
- Color Temperature 3500K
Product Information
- Brand Luminaire Led
- MFR # LVP524 4FT MIN10 50W 35K MVOLT CLP WHT
- Zoro # G101701209
- UPC # 194995356034
- Country of Origin United States
- Category LED Commercial Lights
Dimensions
Nominal Length | 4 ft |
Overall Width | 4 5/8 in |
Overall Length | 48 1/4 in |
Overall Height | 4 3/8 in |
Description
4 ft, Lens Shape Straight Square, 3500K, 6,192 lm, 123.8 lm/W, Max. Fixture Wattage 50 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Wall, Linkable No, For Bulb Type Integrated LED, Bulb Included Yes, Dimmable Yes, LVP524
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 10W, S11 Incandescent Light Bulb (4RZZ1)
- AGILUX 18in LED Under Cabinet Task Light, Direct Wire Switch Dimmable, Linkable, 400 Lumens, Warm White (15001)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 47W, 120-277V (2GTL 4 48L EZ1 LP840)
- CELEBRATIONS REPLC LED BULB C9 MLT5PK (11231-71)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (LVP524 2FT MIN10 25W 35K MVOLT CLP WHT)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (LVP524 2FT MIN10 25W 40K MVOLT CLP WHT)
- ELCO LIGHTING 2 Teak™ Power Pack" (E2L08RIC)
- HUBBELL LIGHTING Columbia LED 4' Stairwell Light w/Occ Sensor, 49W, 5800L, 40K, 0-10V Dim, DLC (ESL4-40HL-FAW-EDU-NXOS)
- LITHONIA LIGHTING LED Parking Garage Light, 5769 lm, 64W (VAP 6000LM PCL MD MVOLT GZ10 50K 90CRI)
- ELCO LIGHTING 6 Round LED Adjustable Gimbal Insert" (EL61327W)
- ELCO LIGHTING 2 Ultra Slim LED Gimbal Lights (350 lm)" (ERT21830N)
- Luminaire Led LED Commercial Lights