Shop All LED Commercial Lights
Luminaire Led
Vandal and Ligature Resistant Fixture
Mfr # LVP524 2FT MIN10 25W 40K MVOLT CLP WHT
Zoro # G001701200
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology LED
- Lighting Technology LED
- Lighting Certification Unrated
- Voltage 120 to 277V AC
- Color Temperature 4000K
Product Information
- Brand Luminaire Led
- MFR # LVP524 2FT MIN10 25W 40K MVOLT CLP WHT
- Zoro # G001701200
- UPC # 194995168422
- Country of Origin United States
- Category LED Commercial Lights
Dimensions
Overall Length | 24 1/4 in |
Overall Width | 4 5/8 in |
Nominal Length | 2 ft |
Overall Height | 4 3/8 in |
Description
2 ft, Lens Shape Straight Square, 4000K, 3,186 lm, 127.4 lm/W, Max. Fixture Wattage 25 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Wall, Linkable No, For Bulb Type Integrated LED, Bulb Included Yes, Dimmable Yes, LVP524
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT PAR 38 E26 (Medium) LED Floodlight Bulb Green (93100881)
- SYLVANIA LED BR40 E26 DL 85W 2PK (40787)
- LIFE+GEAR LED Stormproof Crank Light, 30lm (LG38-60675-RED)
- ACCESS LIGHTING Tomahawk, LED Pendant, Brushed Steel Finish (52070LEDDLP-BS)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (LVP524 4FT MIN10 50W 35K MVOLT CLP WHT)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (LVP524 2FT MIN10 25W 35K MVOLT CLP WHT)
- COMMERCIAL LED Wall Fixture Tunable Led, Bronze - 150W, 17.87" X 9.40" X 8.98" (CLW11L-1505WMBR)
- ELCO LIGHTING 4 Ultra Slim LED Round Panel Light" (ERT41140N)
- WESTINGHOUSE Two-Light Indoor Flush-Mount Ceiling Fixture Sienna Frosted Fltd Gls (6720200)
- ELCO LIGHTING Pex™ 4 Square Adjustable Pinhole" (ELK4227BB)
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61550W)
- Luminaire Led LED Commercial Lights