Shop All LED Retrofit Kits
Luminaire Led
Recessed Mount LED Fixture
Mfr # RMPR24FH16D14CRSPMIN10100W35KMVALS5ESWHT
Zoro # G501709058
product price: $1,053.99
/ea
Free Shipping & Returns
$1,053.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Nominal Size 2 ft x 4 ft
- Lighting Technology LED
- Lighting Certification Unrated
- Dimmable Yes
Product Information
- Brand Luminaire Led
- MFR # RMPR24FH16D14CRSPMIN10100W35KMVALS5ESWHT
- Zoro # G501709058
- UPC # 194995422227
- Country of Origin United States
- Category LED Retrofit Kits
Dimensions
Nominal Size | 2 ft x 4 ft |
Overall Length | 48 1/8 in |
Overall Width | 22 1/2 in |
Overall Height | 2 7/8 in |
Description
2 ft x 4 ft, Lens Shape Flat, 3500K, 10,816 lm, 108.16 lm/W, LED, Bulb Included Integrated LED, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Max. Fixture Wattage 100 W, Color Rendering Index 82, 120 to 277V, Lighting Certification Unrated, Dimmable Yes, Emergency Battery Backup No, Series RMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM 4 Watt LED G9 Base 120 Volt 3000 Kelvin Clear Bulb (BL4G9CL120V30)
- COLUMBIA LIGHTING LED Surface Mount Fixture, 2 ft L, 36W (CWM2-40MLSM-DIC-EDU-P4L)
- ILC Replacement for Ushio 1000556 replacement light bulb lamp (1000556 USHIO)
- KOEHLER BRIGHTSTAR Industrial Headlamp, LED, Hi-Vis Green, Lumens: 125/15 (200511)
- LUMINAIRE LED Corner Mount LED Fixture (CMPC12H14CRSPMIN1025W35KMVOLTALS5ESWHT)
- HALO BAFFLE TRM SW 5/6""W 6PK (LT560WH6930R-6P)
- JESCO 4-Inch 9W LED Retrofit Downlight 3000K (RE-NEO-RDR-4001-09-3080-WH)
- ZORO SELECT Led Down Light Dimmable 15W-120V-6In (LED-SM6D/WT/A)
- REMPHOS LED Circular Drum, 9", 10W, 4000K, OCC (RPT-P-LEDCR-G2-9IN-14L-840-FWFC-OCC)
- SYLVANIA RETROFT RECESED LIGHT LED (62386)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type T8 (ELD4T8-2M35-1)
- Luminaire Led LED Retrofit Kits