Shop All LED Retrofit Kits
Luminaire Led
Corner Mount LED Fixture
Mfr # CMPC12H14CRSPMIN1025W35KMVOLTALS5ESWHT
Zoro # G701709056
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- For Use With Samsung LM561B+ Series
- Lighting Technology LED
- Lighting Certification Unrated
- Dimmable Yes
Product Information
- Brand Luminaire Led
- MFR # CMPC12H14CRSPMIN1025W35KMVOLTALS5ESWHT
- Zoro # G701709056
- UPC # 194995422098
- Country of Origin United States
- Category LED Retrofit Kits
Dimensions
Overall Length | 21 in |
Overall Width | 9 in |
Overall Height | 9 in |
Nominal Length | 2 ft |
Description
2 ft, Lens Shape Flat, 3500K, 1,790 lm, 71.6 lm/W, Max. Fixture Wattage 25 W, LED, Sensor Type No Sensor, Mounting Style Corner, Linkable No, For Bulb Type Integrated LED, Bulb Included Yes, Dimmable Yes, CMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lycian Midget 2K #1207 replacement light bulb lamp (MIDGET 2K #1207 LYCIAN)
- Z-LITE Multi Point Canopy 2 Light Ceiling Plate, Bronze (CP3402-BRZ)
- FENIX 3200 Lumen USB-C Rechargeable Tactical Flashlight (TK22R)
- ILC Replacement For EIKO CD8PS22FCCTUD (CD8/PS22/FCCT/UD)
- LUMINAIRE LED Recessed Mount LED Fixture (RMPR24FH16D14CRSPMIN10100W35KMVALS5ESWHT)
- TRIPP LITE Medical Grade Power Retrofit Kit, 36amp (HCRK-36)
- STRAITS LED 4ft NX-Series T8 Tube-15W-4000K-Frosted (11052090)
- NICOR LIGHTING 2 in. LED Downlight with Baffle Trim, Oil Rubbed Bronze - 3000K (DLR2-10-120-3K-OB-BF)
- SYLVANIA RETROFT RECESED LIGHT LED (62386)
- NICOR NICOR DLG56-10-120-4K-WH 1064 Lumens LED Gimbal Downlight Retrofit Kit for 5 & 6 in. Housings (DLG56-10-120-4K-WH)
- LIGHTOLIER CnLitRtrKit, 8in, 21W, 2000lm, 4000K, Flt, Rem (CR8RLMCCT)
- Luminaire Led LED Retrofit Kits